Nacogdoches |
76 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
CRB5362W |
5362W |
Manufacturer Number |
CRB5362W |
5362W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007210231 |
00783585835013 |
Weight per package |
0.205 (lbs/each) |
0.25 (lbs/each) |
Description |
CRB5362W 20A 125V Construct Duplex Recept W
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, White, Corrosion Resistant;Impact Resistant, 0.2100 LB
|
5362W RCPT, Dup SB, Hubpro, 20A 125V, FG , WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.09 In Length, 1.41 In Width, 3.28 In Height, Nylon Material, White, Impact Resistant, 0.2000 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.64 (Each) |
$19.09 (Each) |
Carton/Reel |
$46.42 (10 Each) |
$19.09 (1 Each) |
Standard Packaging/Reel |
$464.15 (100 Each) |
$190.90 (10 Each) |
|
amperage rating |
20 |
20 |
connection |
Wire Ground |
Back and Side Wired |
Current Rating |
20 A |
20 A |
Material |
Thermoplastic |
Nylon |
Number of Wires |
3 |
3-Wire |
Phase |
- |
1 |
Poles |
2 |
2-Pole |
Voltage Rating |
125 |
125 V |
Wattage |
- |
1,875 |
Wire Size |
4 |
#12 to #10 |
|
|
Height |
3.281 in |
3.28 in |
Length |
1.322 in |
1.09 in |
Size |
3.3 in |
3.28 in x 1.41 in x 1.09 in;Standard Sized Product |
Width |
0.78 in |
1.41 in |
|
Description |
20A 125V CONSTRUCT DUPLEX RECEPT W |
RCPT, DUP SB, HUBPRO, 20A 125V, FG , WH |
extra long description |
P&S CRB5362W 20A 125V CONSTRUCT DUP |
HWDK 5362W RCPT, DUP SB, HUBPRO, 20 |
Features |
Construction Spec Grade Duplex Receptacle, Back & Side Wire 20amp 125volt, White |
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack. |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, White, Corrosion Resistant;Impact Resistant, 0.2100 lb |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.09 in Length, 1.41 in Width, 3.28 in Height, Nylon Material, White, Impact Resistant, 0.2000 lb |
Product Type |
Duplex Receptacle |
RCPT, Dup SB, Hubpro, 20A 125V, FG , WH |
Short Description |
20 A, 125 V, Duplex Receptacle, White, TR |
Duplex Receptacle, 20 A, 125 V, White |
Special Features |
Back & Side Wire;Plated Steel Strap |
Power Rating 1 Hp |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #12 AWG |
Connection Type |
Back and Side Wired |
Back and Side Wired |
Dielectric Strength |
- |
Withstands 2,000V minimum |
Mounting Type |
Wall Mount |
Screw Mount |
package quantity |
10 CT;100 PK |
1 CT;10 PK |
pallet quantity |
- |
3600 |
Receptacle Type |
Duplex |
Duplex |
Resistance Properties |
Corrosion Resistant;Impact Resistant |
Impact Resistant |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
UL FS;CSA Certified;Federal Specification Wc-596 |
|
|
Brand |
Pass & Seymour/Legrand |
Hubbell Wiring Devices |
Manufacturers Part Number |
CRB5362-W |
5362W |
series |
- |
Hubbell-PRO |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Straight Blade Receptacle |
Standard Duplex |
|
Weight |
0.2100 lb |
0.2000 lb |
|
Application |
Residential;Commercial |
Indoor |
environmental conditions |
- |
Indoor Dry unless protected by additional means |
Mounting |
WALL |
Screw Mount |
nema rating |
5-20R |
NEMA Wd-6 |
standard |
UL 498 |
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant |