Item Comparison: CRB5362I, BR20I

Item

CRB5362I - 20A 125V Construct Duplex Recept Iv - Legrand-Pass & Seymour

CRB5362I
20A 125V Construct Duplex Recept Iv

$4.65 Each

$465.00 (100 Each)

QTY:
Each
Add
BR20I - BR20I Iv DPLX 5-20R - Leviton

BR20I
BR20I Iv DPLX 5-20R

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 25 0
All Stores 781 0
Vendor Legrand-Pass & Seymour Leviton
Catalog Number CRB5362I BR20I
Manufacturer Number CRB5362I BR20-I
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Residential Switches
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007210224 00078477819807
Weight per package 0.205 (lbs/each) 0.2 (lbs/each)
Description CRB5362I 20A 125V Construct Duplex Recept Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 3.3 In Length, Thermoplastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2000 LB
BR20I BR20I Iv DPLX 5-20R
20 Amp, 125 Volt, Nema 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.65 (Each) $0.00 (Each)
Carton/Reel $46.50 (10 Each) $0.00 (10 Each)
Standard Packaging/Reel $465.00 (100 Each) $0.00 (100 Each)
amperage rating 20 20
connection Wire Ground Back and Side Wired
Current Rating 20 A -
Material Thermoplastic Nylon
Number of Wires 3 3
Phase - 1
Poles 2 2
Voltage Rating 125 125
Wire Size 4 14-10
Color Ivory -
Depth - 19
Height - 46
Length 3.3 in -
Size 3.3 in -
Width - 1.56
Description 20A 125V CONSTRUCT DUPLEX RECEPT IV BR20I IV DPLX 5-20R
extra long description P&S CRB5362I 20A 125V CONSTRUCT DUP LEV BR20-I SELF GRND DUPL RECEP
Features Construction Spec Grade Duplex Receptacle, Back & Side Wire, 20amp 125volt, Ivory -
Long Description Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 3.3 in Length, ThermoPlastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2000 lb 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - IVORY
Product Type 20A 125V Construct Duplex Recept Iv Self GRND Dupl Recep
Short Description 20 A, 125 V, Duplex Receptacle, Ivory, TR, S Wired -
Special Features Back & Side Wire;Corrosion-Resistant Plated Steel Strap -
Compatible Wire Size #14 to #10 AWG -
Connection Type Back and Side Wired -
Dielectric Strength - 2000 (Min.)
Mounting Type Wall Mount -
package quantity 10 CT;100 PK -
Receptacle Type Duplex -
Resistance Properties Corrosion Resistant;Impact Resistant -
Standards Met UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications -
Brand Pass & Seymour/Legrand Leviton
Manufacturers Part Number CRB5362-I BR20-I
Category Description Commercial receptacles Residential Switches
Type Straight Blade Receptacle Duplex Outlet;Straight Blade
Weight 0.2000 lb -
Application Commercial Commercial
environmental conditions - Flammability (Rated V-2 per UL94)
Mounting WALL WALLBOX
nema rating 5-20R 5-20R
standard UL 498 ANSI (C-73);CSA C22.2 No. 42 (File 152105);NEMA (WD-2, WD-1, WD-6);NOM Certified (057);UL Listed 498 (File E13399)
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat