Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
CRB5262 |
5362B |
Manufacturer Number |
CRB5262 |
5362B |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007210149 |
00783585834986 |
Weight per package |
0.205 (lbs/each) |
0.2 (lbs/each) |
Description |
CRB5262 15A 125V Construct Duplex Recept BN
Construction Spec Grade Duplex Receptacle Back and, Side Wire 15AMP 125VOLT Brown
|
5362B RCPT, Dup SB, Hubpro, 20A 125V, FG , BR
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Brown
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.04 (Each) |
$0.00 (Each) |
Carton/Reel |
$50.37 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$503.67 (100 Each) |
$0.00 (10 Each) |
|
amperage rating |
15 |
20 |
connection |
Back and side wire |
Back and Side Wired |
Current Rating |
- |
20 |
Material |
Nylon;Other |
- |
Number of Wires |
3 |
3-Wire |
Phase |
- |
1 |
Poles |
2 |
2-Pole |
Voltage Rating |
125 |
125 V |
Wattage |
Electrical power is expressed in Amps and Volts. |
1,875 |
Wire Size |
14 - 10 |
#12 to #10 |
|
Height |
3.281 |
- |
Size |
- |
3.28 in x 1.41 in x 1.09 in;Standard Sized Product |
Width |
.780 |
- |
|
Description |
15A 125V CONSTRUCT DUPLEX RECEPT BN |
RCPT, DUP SB, HUBPRO, 20A 125V, FG , BR |
extra long description |
P&S CRB5262 15A 125V CONSTRUCT DUPL |
HWDK 5362B RCPT, DUP SB, HUBPRO, 20 |
Long Description |
Construction Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Brown |
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Brown |
Product Type |
15A 125V Construct Duplex Recept BN |
RCPT, Dup SB, Hubpro, 20A 125V, FG , BR |
Special Features |
Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face and thermoplastic back body. 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors. Terminal compartments isolated from ea |
Self Grounding |
|
Dielectric Strength |
Withstands 2000V minimum |
Withstands 2,000V minimum |
pallet quantity |
- |
3600 |
|
Brand |
LEGRAND-PASS & SEYMOUR |
WIRING DEVICE-KELLEMS |
Manufacturers Part Number |
CRB5262 |
5362B |
series |
- |
Hubbell-PRO |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Construction Spec Grade Receptacle |
Standard Duplex |
|
Application |
Construction |
Hubbell-Pro Extra Heavy Duty |
environmental conditions |
Flammability: UL94 V2 |
Indoor Dry unless protected by additional means |
Mounting |
WALL |
Screw Mount |
nema rating |
5-15R |
5-20R |
standard |
UL498, CSA C22.2 No. 42 |
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant |
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
Call nearest store for Item Price
|