Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
CRB5262 |
5362B |
Manufacturer Number |
CRB5262 |
5362B |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007210149 |
00032664704376 |
Weight per package |
0.205 (lbs/each) |
0.22 (lbs/each) |
Description |
CRB5262 15A 125V Construct Duplex Recept BN
Construction Spec Grade Duplex Receptacle Back and Side Wire 15A 125V
|
5362B Recp Dup 20A125V 2P3W Const Grade B&S BR
Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Industrial, Flush, 125V, Back and Side, Brown, Brass, Nylon, 5-20R, Duplex, Screw, Glass-Filled Nylon
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.04 (Each) |
$6.80 (Each) |
Carton/Reel |
$50.37 (10 Each) |
$6.80 (1 Each) |
Standard Packaging/Reel |
$503.67 (100 Each) |
$340.00 (50 Each) |
|
amperage rating |
15 |
- |
connection |
Back and side wire |
- |
Material |
Nylon;Other |
- |
Number of Wires |
3 |
- |
Poles |
Double Pole |
- |
Voltage Rating |
125 |
- |
Wattage |
Electrical power is expressed in Amps and Volts. |
- |
Wire Size |
14 - 10 |
- |
|
|
Height |
3.281 |
- |
Width |
.780 |
- |
|
Description |
15A 125V CONSTRUCT DUPLEX RECEPT BN |
RECP DUP 20A125V 2P3W CONST GRADE B&S BR |
extra long description |
P&S CRB5262 15A 125V CONSTRUCT DUPL |
EWD 5362B Recp Dup 20A125V 2P3W Con |
Features |
- |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Long Description |
Construction Spec Grade Duplex Receptacle Back and Side Wire 15A 125V |
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Brown, Brass, Nylon, 5-20R, Duplex, Screw, Glass-filled nylon |
Product Type |
15A 125V Construct Duplex Recept BN |
Recp Dup 20A125V 2P3W Const Grade B&S BR |
Special Features |
Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face and thermoplastic back body. 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors. Terminal compartments isolated from ea |
Commercial Grade |
|
Dielectric Strength |
Withstands 2000V minimum |
- |
dimensions |
- |
4.3800 IN X 1.9100 IN X 1.7800 IN |
indoor/outdoor |
Indoor |
- |
media |
- |
Yes |
Outlet Type |
Indoor, Commercial |
- |
Voltage |
125.0 V |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
CRB5262 |
5362B |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Outlet |
Heavy-duty industrial specification grade |
|
|
Application |
Construction |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
environmental conditions |
Flammability: UL94 V2 |
- |
Mounting |
WALL |
- |
nema rating |
5-15R |
- |
standard |
CULUS, FEDSPEC, UL498, CSA C22.2 No. 42 |
UL,Federal Specification Classification 6233 01,NOM,RoHS Compliant,NAFTA |