Item Comparison: CR20BK, CR20BLK

Item

CR20BK - Recep Dup 20A/125V Side Wire BN - Legrand-Pass & Seymour

CR20BK
Recep Dup 20A/125V Side Wire BN

$2.89 Each

$289.00 (100 Each)

QTY:
Each
Add
CR20BLK - Dup RCPT, Comm GRD, 20A 125V, 5-20R, BK - Wiring Device-Kellems

CR20BLK
Dup RCPT, Comm GRD, 20A 125V, 5-20R, BK

$3.56 Each

$35.60 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,723 377
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number CR20BK CR20BLK
Manufacturer Number CR20BK CR20BLK
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007119107 00783585900193
Weight per package 0.1962 (lbs/each) 0.2 (lbs/each)
Description CR20BK Recep Dup 20A/125V Side Wire BN
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, Black, Impact Resistant, Corrosion Resistant, 0.2000 LB
CR20BLK Dup RCPT, Comm GRD, 20A 125V, 5-20R, BK
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #12 to #10 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 1.32 In Length, 0.83 In Width, 3.28 In Height, Nylon (Face) Material, Black, Impact Resistant, 0.2000 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.89 (Each) $3.56 (Each)
Carton/Reel $28.90 (10 Each) $35.60 (10 Each)
Standard Packaging/Reel $289.00 (100 Each) $35.60 (10 Each)
amperage rating 20 20
connection Wire Ground Back and Side Wired
Current Rating 20 A 20 A
Material Thermoplastic Nylon (Face)
Number of Wires 3 3-Wire
Phase - 1
Poles 2 2-Pole
Voltage Rating 125 125 V
Wattage - 2,500
Wire Size 4 #12 to #10
Height 3.281 in 3.28 in
Length 1.322 in 1.32 in
Size 3.3 in 1.32 in x 0.83 in x 3.28 in
Width 0.78 in 0.83 in
Description RECEP DUP 20A/125V SIDE WIRE BN DUP RCPT, COMM GRD, 20A 125V, 5-20R, BK
extra long description P&S CR20BK RECEP DUP 20A/125V SIDE HWDK CR20BLK DUP RCPT, COMM GRD, 20
Features Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt, Black Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack.
Long Description Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, Black, Impact Resistant, Corrosion Resistant, 0.2000 lb Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #12 to #10 AWG Compatible Wire Size, Screw Terminal Connection, Screw Mount, 1.32 in Length, 0.83 in Width, 3.28 in Height, Nylon (Face) Material, Black, Impact Resistant, 0.2000 lb
Product Type Duplex Receptacle Dup RCPT, Comm GRD, 20A 125V, 5-20R, BK
Short Description 20 A, 125 V, Duplex Receptacle, Black, Thermoplastic Duplex Receptacle, 20 A, 125 V, White
Special Features Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws Power Rating 1 Hp
Compatible Wire Size #14 to #10 AWG #12 to #10 AWG
Connection Type Side Wire Screw Terminal
Dielectric Strength - Withstands 2,000V minimum
media Yes -
Mounting Type Wall Mount Screw Mount
package quantity 10 CT;100 PK 1 CT;10 PK
pallet quantity - 9000
Receptacle Type Duplex Duplex
Resistance Properties Impact Resistant;Corrosion Resistant Impact Resistant
Standards Met UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified UL Listed;CSA Certified;Federal Specification Wc-596
Made in USA - yes
Brand Pass & Seymour/Legrand Hubbell Wiring Devices
Manufacturers Part Number CR20-BK CR20BLK
series - Commercial Specification Grade
Category Description Commercial receptacles Commercial receptacles
Type Straight Blade Receptacle Standard Duplex
Weight 0.2000 lb 0.2000 lb
Application Residential;Commercial Commercial
environmental conditions - Indoor Dry unless protected by additional means
Mounting WALL Screw Mount
nema rating 5-20R NEMA Wd-6
standard UL 498 Certified to CSA, C22.2, No. 42;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat