Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
CR15I |
CR15V |
Manufacturer Number |
CR15I |
CR15V |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007119060 |
00032664488986 |
Weight per package |
0.1956 (lbs/each) |
0.001 (lbs/each) |
Description |
CR15I Recep Dup 15A/125V Side Wire Iv
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2000 LB
|
CR15V Recp Duplex 15A 125V 2P3W Swire STR Iv
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Flush Mount, 0.82 In Width, 4.19 In Height, PVC Material, Ivory, Tamper Resistant, 0.1900 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.82 (Each) |
$3.55 (Each) |
Carton/Reel |
$28.19 (10 Each) |
$35.50 (10 Each) |
Standard Packaging/Reel |
$281.90 (100 Each) |
$355.00 (100 Each) |
|
amperage rating |
15 |
- |
connection |
Wire Ground |
- |
Current Rating |
15 A |
15 A |
Material |
Thermoplastic |
PVC |
Number of Wires |
3 |
3 |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wire Size |
4 |
- |
|
|
Height |
3.281 in |
4.19 in |
Length |
1.322 in |
- |
Size |
3.3 in |
- |
Width |
0.78 in |
0.82 in |
|
Description |
RECEP DUP 15A/125V SIDE WIRE IV |
RECP DUPLEX 15A 125V 2P3W SWIRE STR IV |
extra long description |
P&S CR15I RECEP DUP 15A/125V SIDE W |
EWD CR15V Recp Duplex 15A 125V 2P3W |
Features |
Commercial Spec Grade Duplex Receptacle, Side Wire 15amp 125volt, Ivory |
Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time. |
Long Description |
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2000 lb |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Flush Mount, 0.82 in Width, 4.19 in Height, PVC Material, Ivory, Tamper Resistant, 0.1900 lb |
Product Type |
Recep Dup 15A/125V Side Wire Iv |
Recp Duplex 15A 125V 2P3W Swire STR Iv |
Short Description |
15 A, 125 V, Straight Blade Receptacle, Ivory, #14 to #10 AWG Compatible Wire Size |
15 A, 125 V, Duplex Receptacle, Ivory, TR, NEMA 5-15R |
Special Features |
Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws |
Wiring Type Side Wire |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #10 AWG |
Connection Type |
Wire Ground |
Side Wire |
dimensions |
- |
1.2400 IN X 0.7900 IN X 4.0000 IN |
media |
Yes |
Yes |
Mounting Type |
Wall Mount |
Flush Mount |
package quantity |
1 CT;10 PK |
10 CT;100 PK |
Receptacle Type |
Straight Blade |
Duplex |
Resistance Properties |
Impact Resistant;Corrosion Resistant |
Tamper Resistant |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified |
UL Listed;NEC(R) Article 406.12;cULus Listed to UL 498, File no. E15058;UL Verified to Federal Spec. WC-596G;NOM Certified |
|
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
CR15-I |
CR15V |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Straight Blade Receptacle |
Commercial specification grade |
|
Weight |
0.2000 lb |
0.1900 lb |
|
Application |
Residential;Commercial |
Commercial |
Mounting |
WALL |
- |
nema rating |
5-15R |
5-15R |
standard |
UL 498 |
cULus Listed,Federal Specification Classification 6233 01,NOM,RoHS Compliant |