Item Comparison: CL390, CL380

Item

CL390 - Ac/DC Digital Clamp Meter, Auto-Ranging 400 Amp - Klein Tools

CL390
Ac/DC Digital Clamp Meter, Auto-Ranging 400 Amp

$102.54 Each

$102.54 (1 Each)

QTY:
Each
Add
CL380 - Digital Electrical Tester, Ac/DC Clamp Meter - Klein Tools

CL380
Digital Electrical Tester, Ac/DC Clamp Meter

$98.00 Each

$98.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 53 0
Vendor Klein Tools Klein Tools
Catalog Number CL390 CL380
Manufacturer Number CL390 CL380
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41113654 - Current loop meter 41113654 - Current loop meter
UPC/EAN/GTIN 00092644692871 00092644691720
Weight per package 0.516 (lbs/each) 0.62 (lbs/each)
Description CL390 Ac/DC Digital Clamp Meter, Auto-Ranging 400 Amp
Klein Tools CL390 Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Clamp Meter. It Measures Ac/DC Current and NCVT Via The Clamp, Ac/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, and Diodes Via Test Leads, and Temperature Via A Thermocouple Probe. It Features A High Visibility, Reverse Contrast LCD Display That Optimizes View Ability Both In Dark or Bright Ambient Lighting.
CL380 Digital Electrical Tester, Ac/DC Clamp Meter
Klein CL380 Ac/DC Digital Clamp Met
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $102.54 (Each) $98.00 (Each)
Carton/Reel $102.54 (1 Each) $98.00 (1 Each)
Standard Packaging/Reel $102.54 (1 Each) $98.00 (1 Each)
Material ABS/Electronics -
Overall Length 8.45" (21.5 cm) -
Description AC/DC DIGITAL CLAMP METER, AUTO-RANGING 400 AMP DIGITAL ELECTRICAL TESTER, AC/DC CLAMP METER
extra long description KLEIN CL390 AC/DC Digital Clamp Met -
Features Klein Tools CL390 is an automatically ranging true root mean squared (TRMS) digital clamp meter. It measures AC/DC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and diodes via test leads, and temperature via a thermocouple probe. It features a high visibility, reverse contrast LCD display that optimizes view ability both in dark or bright ambient lighting. -
Long Description Klein Tools CL390 is an automatically ranging true root mean squared (TRMS) digital clamp meter. It measures AC/DC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and diodes via test leads, and temperature via a thermocouple probe. It features a high visibility, reverse contrast LCD display that optimizes view ability both in dark or bright ambient lighting. KLEIN CL380 AC/DC Digital Clamp Met
Product Type Ac/DC Digital Clamp Meter Ac/DC Digital Clamp Meter, 400a
Special Features Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy; AC/DC Current Measurement; High Visibility Reverse Contrast LCD; NCVT -
ac voltage 600 V -
auto-power off Yes -
Capacitance 4000 µF -
display 4000 Count Reverse Contrast LCD -
functions TRMS, AC/DC Current, NCVT, AC/DC Voltage, Resistance, DC microamp, Frequency, Capacitance, Continuity, Duty Cycle, Diode Test, and Temperature -
included Clamp Meter; Carrying Case; Instructions; Test Leads; Thermocouple; Batteries -
media Yes -
Overall Height 1.5" (3.8 cm) -
Overall Width 3.5" (8.9 cm) -
Temperature Range -40° - 1832°F (-40° - 1000°C) -
Voltage 600 V AC/DC -
Brand Klein Tools Klein Tools
Manufacturers Part Number CL390 CL380
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type AC/DC Current TRMS Clamp -
Manufacturer Status - Inactive
Status - Inactive
Weight 11 oz (314 g) -
Application Measures both AC/DC current and NCVT via the clamp and AC/DC voltage, DC microamp current, resistance, continuity, frequency, duty-cycle, capacitance and tests diodes via the test leads, and temperature with thermocouple -
standard CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat