Item Comparison: CL120, CL110

Item

CL120 - Digital Clamp Meter, Ac Auto-Ranging 400 Amp - Klein Tools

CL120
Digital Clamp Meter, Ac Auto-Ranging 400 Amp

$69.38 Each

$69.38 (1 Each)

QTY:
Each
Add
CL110 - Digital Clamp Meter, Ac Auto-Ranging 400 Amp - Klein Tools

CL110
Digital Clamp Meter, Ac Auto-Ranging 400 Amp

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 38 0
Vendor Klein Tools Klein Tools
Catalog Number CL120 CL110
Manufacturer Number CL120 CL110
Category Enhanced Commodity Codes - Tools & Testers Testers & Meters - Testers & Accessories
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41113654 - Current loop meter 41113654 - Current loop meter
UPC/EAN/GTIN 00092644692833 00092644690570
Weight per package 0.614 (lbs/each) 1.15 (lbs/each)
Description CL120 Digital Clamp Meter, Ac Auto-Ranging 400 Amp
Klein Tools CL120 Clamp Meter Is An Automatically Ranging Digital Clamp-Meter That Measures Ac Current and NCVT Via The Clamp, and Ac/DC Voltage, Resistance and Continuity Via Test-Leads. Klein Tools’ Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electrical Testers Loaded With Time-Saving Features.
CL110 Digital Clamp Meter, Ac Auto-Ranging 400 Amp
Digital Clamp Meter, 400 A, 600 Vac;600 V DC, LCD Display, Battery Powered, 3 Batteries, Battery Included, 1.609 In Height, 8.703 In Length, 3.016 In Width, 0.63 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $69.38 (Each) $0.00 (Each)
Carton/Reel $69.38 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $69.38 (1 Each) $0.00 (1 Each)
Current Rating - 400 A
Material ABS/Electronics -
Voltage Rating - 600 Vac;600 V dc
Height - 1.609 in;40.9 mm
Length - 8.703 in;221.1 mm
Overall Length 8.45" (21.5 cm) 8.7" (22.1 cm)
Width - 3.016 in;76.6 mm
Description DIGITAL CLAMP METER, AC AUTO-RANGING 400 AMP DIGITAL CLAMP METER, AC AUTO-RANGING 400 AMP
extra long description KLEIN CL120 Auto-Ranging Digital Cl -
Features Klein Tools CL120 Clamp Meter is an automatically ranging digital clamp-meter that measures AC current and NCVT via the clamp, and AC/DC voltage, resistance and continuity via test-leads. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with time-saving features. -
Long Description Klein Tools CL120 Clamp Meter is an automatically ranging digital clamp-meter that measures AC current and NCVT via the clamp, and AC/DC voltage, resistance and continuity via test-leads. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with time-saving features. Digital Clamp Meter, 400 A, 600 Vac;600 V dc, LCD Display, Battery Powered, 3 Batteries, Battery Included, 1.609 in Height, 8.703 in Length, 3.016 in Width, 0.63 lb
Product Type Auto-Ranging Digital Clamp Meter Ac Digital Clamp Meter
Short Description - Digital Clamp Meter, 400 A, 600 Vac;600 V dc, LCD
Special Features Automatic Ranging for Measurement; NCVT Backlit Display for Clear Readings
ac voltage 600V -
Accuracy +/-1.0 + 3 digits -
auto-power off Yes -
Battery Included - Yes
Capacitance -
display 2000 Count Backlit LCD 2000 Count LCD
Display Type - LCD
for use with - Basic and Controlled Electromagnetic Environments Like Residential;Office and Light-Industrial Locations
functions AC Current, NCVT, AC/DC Voltage, Resistance and Continuity -
included Clamp Meter; Carrying Case; Instructions; Test Leads; and Batteries Carrying Case, 41" (1041.4 mm) Test Leads and Batteries
includes - Carrying Case;41 in (1041.4 mm) Test Leads and Batteries
media Yes Yes
Number of Batteries - 3
Overall Height 1.5" (3.8 cm) 1.61" (4.1 cm)
Overall Width 3.5" (8.9 cm) 3.02" (7.7 cm)
package quantity - 1 ct
Power Source - Battery
Standards Met - CAT III;CE Certified;cETLus Listed
Temperature Range -
Voltage 600V AC/DC 600V AC; 600V DC
Made in USA - yes
Brand Klein Tools Klein Tools
Manufacturers Part Number CL120 CL110
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type Auto Ranging Clamp -
Manufacturer Status - Inactive
Status - Inactive
Weight 11 oz (314 g) 0.63 lb;0.29 kg
Application Measures AC Current and NCVT via Clamp and AC/DC Voltage, Resistance, and Continuity via Test-Leads Residential;Office and Light-Industrial Locations
standard CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified CAT III 600V; CE Certified
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat