Item Comparison: CI355, CI355

Item

CI355 - Pir-Celng Occ SNSR 100-347 Vac, 360 - Wattstopper

CI355
Pir-Celng Occ SNSR 100-347 Vac, 360

$108.32 Each

$4,332.80 (40 Each)

QTY:
Each
Add
CI355 - Pir Ceiling Occ Sensor 100-347 Vac Center MNT 360 - Legrand-Wattstopper

CI355
Pir Ceiling Occ Sensor 100-347 Vac Center MNT 360

$76.50 Each

$76.50 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 350 29
Vendor Wattstopper Legrand-Wattstopper
Catalog Number CI355 CI355
Manufacturer Number CI-355 CI355
Category Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Lighting Occupancy Sensors & M - Lighting Occupancy Sensors
Classification Miscellaneous Residential Devices Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00754182914333 00754182914333
Weight per package 0.45 (lbs/each) 0.45 (lbs/each)
Description CI355 Pir-Celng Occ SNSR 100-347 Vac, 360
Pir Ceiling Occupancy Sensor 100-347 Vac, Center Mount 360
CI355 Pir Ceiling Occ Sensor 100-347 Vac Center MNT 360
P&S CI355 Pir-Celng Occ SNSR 100-34
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $108.32 (Each) $76.50 (Each)
Carton/Reel $108.32 (1 Each) $76.50 (1 Each)
Standard Packaging/Reel $4,332.80 (40 Each) $76.50 (1 Each)
Terminal Type Neutral Wire -
Voltage Rating 120/230/277/347 VAC AT 50/60 HZ -
Finish white -
Size 4.5 Inch Dia x 1.45 Inch D -
Additional Information Sensitivity Adjustment PIR (High/Low); Light Intensity 10 to 300 Footcandles; Mounting Options 4 Inch Square Junction Box with Double Gang Mud Ring, 4 Inch Octagonal J-Box -
Commodity Description LIGHTING OCCUPANCY SENSORS -
Description PIR-CELNG OCC SNSR 100-347 VAC,360 PIR CEILING OCC SENSOR 100-347 VAC CENTER MNT 360
extra long description SENSOR WITH RELAY TYPE; 4.5 INCH DIA X 1.45 INCH D SIZE; WHITE FINISH; CUL APPROVAL; CLASSROOM, COMPUTER ROOM, CONFERENCE ROOM, OPEN OFFICE, STORAGE ROOM APPLICATION; 120/230/277/347 VAC AT 50/60 HZ VOLTAGE RATING; CEILING MOUNTING; NEUTRAL WIRE TERMINAL TYPE; 0 TO 800 W AT 120 VAC (BALLAST/TUNGSTEN/LED), 0 TO 1200 W AT 230/277 VAC (BALLAST/LED), 0 TO 1500 W AT 347 VAC (BALLAST/LED) LOAD RATING; 360 DEG FIELD OF VIEW; PASSIVE INFRARED SENSOR TYPE; 1200 SQ FT AREA COVERAGE; BALLAST/TUNGSTEN/LED, LINE VOLTAG -
Long Description PIR CEILING OCCUPANCY SENSOR 100-347 VAC, CENTER MOUNT 360 P&S CI355 PIR-CELNG OCC SNSR 100-34
Product Type Occupancy Sensor Pir-Celng Occ SNSR 100-347 Vac, 360
Area Coverage 1200 SQ FT -
Field of View 360 DEG -
Load Rating 0 to 800 W at 120 VAC (Ballast/Tungsten/LED), 0 to 1200 W at 230/277 VAC (Ballast/LED), 0 to 1500 W at 347 VAC (Ballast/LED) -
Load Type Ballast/Tungsten/LED, Line Voltage -
Sensor Type PASSIVE INFRARED -
Time Delay 5/10/15/20/30 MIN (FIXED) -
Brand Pass & Seymour Legrand-Wattstopper
Manufacturers Part Number CI-355 CI355
Category Description Miscellaneous residential devices Residential dimmers, motion sensors, controls, & photo cells
Type SENSOR WITH RELAY -
Application Classroom, Computer Room, Conference Room, Open Office, Storage Room -
Approval CUL -
Mounting CEILING -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat