Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Pass & Seymour/Legrand |
Wattstopper |
Catalog Number |
CI305 |
CI205 |
Manufacturer Number |
CI-305 |
CI-205 |
Category |
Unassigned
|
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Classification |
Miscellaneous Residential Devices
|
Miscellaneous Residential Devices
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
75418291431 |
00754182913305 |
Weight per package |
0 |
0.1905 (lbs/each) |
Description |
CI305 Pir-Celng Occ SNSR 24 VDC CNTRMNT 360
|
CI205 Pir Ceiling Sensor 1200SF
Pir Ceiling Occupancy Sensor 1, 200 SQ. FT. 24 VDC,
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$109.76 (Each) |
$107.61 (Each) |
Carton/Reel |
$109.76 (1 Each) |
$107.61 (1 Each) |
Standard Packaging/Reel |
$8,780.80 (80 Each) |
$4,304.40 (40 Each) |
|
Current Rating |
- |
11 mA |
Terminal Type |
- |
8-Wire |
Voltage Rating |
- |
24 Volt DC |
|
Color |
- |
White |
Finish |
- |
white |
|
Height |
- |
2.2 in;55.9 mm |
Size |
- |
3.3 Inch Diameter x 2.2 Inch Depth |
Width |
- |
3.3 in (Dia.);83.8 mm (Dia.) |
|
Additional Information |
- |
Current Rating 11 Milliamp; Light Intensity 4 to 190 Foot Candela |
Commodity Description |
- |
LIGHTING OCCUPANCY SENSORS |
Description |
PIR-CELNG OCC SNSR 24 VDC CNTRMNT 360 |
PIR CEILING SENSOR 1200SF |
extra long description |
- |
DUAL ELEMENT TYPE; 3.3 INCH DIAMETER X 2.2 INCH DEPTH SIZE; WHITE FINISH; UL, CUL APPROVAL; OPEN OFFICE SPACE, COMPUTER ROOM, CONFERENCE ROOM, CLASSROOM, WAREHOUSE APPLICATION; 24 VOLT DC VOLTAGE RATING; ROUND MUG RING/CEILING TILE MOUNT MOUNTING; 360 DEGREE FIELD OF VIEW; PASSIVE INFRARED SENSOR TYPE; 1200 SQUARE FOOT AREA COVERAGE; 15 SECOND TO 30 MINUTE ADJUSTABLE TIME DELAY; CURRENT RATING 11 MILLIAMP; INTEGRATED LIGHT INTENSITY 4 TO 190 FOOTCANDLE; CI-200 MODEL |
Features |
- |
Wattstopper’s CI-200 Series Passive Infrared (PIR) Ceiling Sensors provide 360° coverage to detect occupancy in the controlled area. These low-profile sensors reliably control lighting in a variety of applications. The CI-200 Series Sensors are 24 VDC and control lighting through Wattstopper power packs. Utilizing the latest PIR technology, they turn lighting on when a difference is detected between the infrared energy from a human being in motion and the background space within the controlled area. After |
Long Description |
- |
PIR CEILING OCCUPANCY SENSOR 1,200 SQ. FT. 24 VDC, |
Product Type |
- |
Occupancy Sensor |
Short Description |
- |
Occupancy Sensor, 24 V dc, White |
|
Area Coverage |
- |
1200 Square Foot |
coverage |
- |
1200 sq.ft A;111.5 m^2 |
Field of View |
- |
360 Degree |
Load Rating |
- |
1 Amp at 24 Volt AC/DC |
Load Type |
- |
LIGHTING |
package quantity |
- |
1 ct |
Sensor Type |
- |
PASSIVE INFRARED |
Time Delay |
- |
15 Second to 30 Minute |
Warranty |
- |
5 yr |
|
Brand |
Pass & Seymour/Legrand |
WATTSTOPPER |
Manufacturers Part Number |
CI-305 |
CI-205 |
Model |
- |
CI-200 |
|
Category Description |
Miscellaneous residential devices |
Miscellaneous residential devices |
Type |
- |
SENSOR WITH ISOLATED RELAY |
|
|
|
Application |
- |
Open Office Space, Computer Room, Conference Room, Classroom, Warehouse |
Approval |
- |
UL, CUL |
Mounting |
- |
CEILING |