Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Cutler-Hammer |
Catalog Number |
CHT1515 |
CHNT1515 |
Manufacturer Number |
CHT1515 |
CHNT1515 |
Category |
Special Application Plug-In -
1P Special Application Plug-In
|
Special Application Plug-In -
1P Special Application Plug-In
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
Loadcenter Plug In Breakers and Accessories
|
UNSPSC |
39121601 - Circuit breakers
|
-
|
UPC/EAN/GTIN |
00782113631530 |
782114220849 |
Weight per package |
0.29 (lbs/each) |
0.28 (lbs/each) |
Description |
CHT1515 Type CHT Twin BRKR 2-15/1 Pole 120/240V 10K
CHT Twin Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 0.75 In Overall Width, 0.29 LB
|
CHNT1515 1P (2)15A Twin Breaker - Obsolete
Type CHNT Non-CTL Plug-On Replacement Circuit Breaker
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.56 (Each) |
$39.95 (Each) |
Carton/Reel |
$46.56 (1 Each) |
$39.95 (1 Each) |
Standard Packaging/Reel |
$465.60 (10 Each) |
$39.95 (1 Each) |
|
Current Rating |
15 A |
15 AMPERE |
interrupt rating |
10 kAIC |
- |
Interrupting Rating |
- |
10 KILOAMPERE |
Poles |
Single-pole |
1 |
Voltage Rating |
120/240 V ac |
120/240 VAC |
Wire Size |
- |
14 TO 8 AWG (ALUMINUM/COPPER) |
|
|
Commodity Description |
- |
1 POLE SPECIAL APPLICATION PLUG-IN CIRCUIT BREAKERS |
Description |
TYPE CHT TWIN BRKR 2-15/1 POLE 120/240V 10K |
1P (2)15A TWIN BREAKER - OBSOLETE |
extra long description |
ETN CHT1515 CHT TWIN 2-15/1 POLE 12 |
- |
Features |
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co |
- |
Long Description |
CHT Twin Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 0.75 in Overall Width, 0.29 lb |
TYPE CHNT NON-CTL PLUG-ON REPLACEMENT CIRCUIT BREAKER |
Product Type |
CHT Twin Breaker |
Plug-On Circuit Breaker |
Short Description |
1P CHT Twin Breaker, 15 A, 120/240 VAC |
- |
|
circuit breaker type |
CHT Twin Breaker |
- |
dimensions |
0.7000 IN X 3.2000 IN X 2.6000 IN |
- |
for use with |
Type CH Loadcenters |
- |
Mounting Type |
Plug-On |
- |
Overall Width |
0.75 in |
- |
Standards Met |
UL 489 Listed;IGCC 4897 |
- |
Terminal Connection Type |
Line and Load Lug |
- |
|
Brand |
Eaton Corp |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
CHT1515 |
CHNT1515 |
Model |
- |
CH |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
Loadcenter Plug In Breakers and Accessories |
Type |
Thermal magnetic circuit breakers |
THERMAL MAGNETIC |
|
|
|
Application |
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy |
HARC |
Frequency Rating |
50-60 Hz |
- |
Mounting |
- |
Plug-on |
standard |
UL Listed,UL 489 |
- |
Used On |
- |
LOADCENTER |