Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP42B200X7 |
CH42B200K |
Manufacturer Number |
CHP42B200X7 |
CH42B200K |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786679189641 |
00782113098210 |
Weight per package |
23.1 (lbs/each) |
25.2 (lbs/each) |
Description |
CHP42B200X7 CH Pon Loadcntr 200A Main BRKR 42 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 200 A, X7, Copper, X7, Nema 1, Metallic, 25 Kaic, CSR, 84, 42, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
|
CH42B200K 42C 200A 1PH MB Loadcenter
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 37 In Overall Height, 25.2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$338.12 (Each) |
$0.00 (Each) |
Carton/Reel |
$338.12 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$338.12 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
200 A |
59120 |
Cover Type |
X7 |
Ch8kf-combination, ch8ks-surface |
Current Rating |
- |
200 A |
interrupt rating |
25 kAIC |
25 kAIC |
Material |
- |
Metallic |
Number of Wires |
- |
Three-wire |
Phase |
Single-phase |
1 W |
Voltage Rating |
120/240 V |
120/240 V ac |
Wire Size |
- |
#2 AWG to 300 kcmil |
|
Bus Material |
- |
Copper |
Enclosure Material |
- |
Metallic |
|
Depth |
37.0000 |
- |
Height |
3.8800 |
- |
Overall Length |
- |
14.31 in;363.5 mm |
Size |
X7 |
K |
Width |
14.3100 |
- |
|
Description |
CH PON LOADCNTR 200A MAIN BRKR 42 SPACE |
42C 200A 1PH MB LOADCENTER |
extra long description |
ETN CHP42B200X7 CH PON LC, 200A, MB |
ETN CH42B200K CH 3/4-inch main load |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton CH main breaker loadcenters, PON, Main breaker, 200 A, X7, Copper, X7, NEMA 1, Metallic, 25 kAIC, CSR, 84, 42, Three-wire, Single-phase, #2 AWG-300 kcmil, 120/240 V |
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 37 in Overall Height, 25.2 lb |
Product Type |
CH Pon LC, 200A, MB, 42SP |
CH Style Load Center |
Short Description |
- |
CH Style Load Center, 42, 200 A, NEMA 3R |
Special Features |
PON |
Standard In |
|
Box Size |
- |
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND |
Circuit Breaker Compatibility |
- |
CH Circuit Breaker |
cover |
- |
Ch8kf-combination, ch8ks-surface |
dimensions |
37.0000 IN X 14.3100 IN X 3.8800 IN |
93.9800centimetreX36.3474centimetreX98.5520millimetre |
Enclosure Type |
- |
Nema 1 |
for use with |
- |
Type CH Breakers |
main circuit breaker |
- |
CSR |
media |
Yes |
- |
Number of Circuits |
- |
42 |
number of spaces |
42 |
42 |
Overall Height |
- |
37 in;939.8 mm |
Overall Width |
- |
3.88 in;98.4 mm |
Recommended Environment |
- |
Indoor |
Standards Met |
- |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
CHP42B200X7 |
CH42B200K |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
- |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
Type |
Main breaker loadcenter |
MAIN BREAKER |
unspsc code |
- |
39121101 |
|
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Residential |
Enclosure |
- |
NEMA 1 |
standard |
UL 50,UL 67 |
UL 67;UL 50 |
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
Call nearest store for Item Price
|