Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP32L225R |
CH32L225R |
Manufacturer Number |
CHP32L225R |
CH32L225R |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689058708 |
00782113098043 |
Weight per package |
27 (lbs/each) |
36.2 (lbs/each) |
Description |
CHP32L225R CH Pon Loadcntr 225A Mlo 32 Space N3R
Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 225A, X5, Copper, Nema 3R, Metallic, Overhead, 64, 32, Three-Wire, Single-Phase
|
CH32L225R 1PH/CH Loadcenter 225A Mlo 32 Cir. Cu Bus Nema 3R
Main Lug Load Center, 32 Spaces, 32 Circuits, 225 A, 120/240 V Ac, #4 to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 29.13 In Overall Height, 36.2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$412.11 (Each) |
$529.46 (Each) |
Carton/Reel |
$412.11 (1 Each) |
$529.46 (1 Each) |
Standard Packaging/Reel |
$412.11 (1 Each) |
$529.46 (1 Each) |
|
amperage rating |
225 |
225 |
Current Rating |
- |
225 A |
interrupt rating |
25 |
- |
Material |
- |
Metallic |
Phase |
1 |
1 |
Voltage Rating |
- |
120/240 V ac |
Wire Size |
- |
#4 to 300 kcmil |
|
|
Depth |
30.6 |
29.13 |
Height |
5.9 |
5.19 |
Overall Length |
- |
14.31 in;363.5 mm |
Size |
X5 |
D |
Width |
15.7 |
14.31 |
|
Description |
CH PON LOADCNTR 225A MLO 32 SPACE N3R |
1PH/CH LOADCENTER 225A MLO 32 CIR. CU BUS NEMA 3R |
extra long description |
ETN CHP32L225R CH PON LC, 225A, MLO |
ETN CH32L225R Eaton CH main lug loa |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton CH main lug loadcenters,Cover included,Main Lug Only,225A,X5,Copper,NEMA 3R,Metallic,Overhead,64,32,Three-wire,Single-phase |
Main Lug Load Center, 32 Spaces, 32 Circuits, 225 A, 120/240 V ac, #4 to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 29.13 in Overall Height, 36.2 lb |
Product Type |
CH Pon LC, 225A, Mlo, 32SP, N3R |
Main Lug Load Center |
Short Description |
- |
NEMA 3R Main Lug Load Center, 32/32 C, 225 A |
Special Features |
Cover included |
Standard In |
|
Circuit Breaker Compatibility |
- |
CH Circuit Breaker |
Enclosure Type |
- |
Nema 3R |
for use with |
- |
Type CH Breakers |
media |
Yes |
Yes |
Number of Circuits |
- |
32 |
number of spaces |
32 |
32 |
Overall Height |
- |
29.13 in;739.8 mm |
Overall Width |
- |
5.19 in;131.8 mm |
Recommended Environment |
- |
Outdoor |
Standards Met |
- |
UL 50 Listed;UL 67 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
CHP32L225R |
CH32L225R |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential |
standard |
UL 67,UL 50 |
UL 67,UL 50 |