Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP32L150X5 |
CH32L150D |
Manufacturer Number |
CHP32L150X5 |
CH32L150D |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689054298 |
00782113098029 |
Weight per package |
16.8 (lbs/each) |
22 (lbs/each) |
Description |
CHP32L150X5 CH Pon Loadcntr 150A Mlo 32 Spaces
Eaton CH Main Lug Loadcenters, Pon, CH, 150 A, X5, Copper, !, Nema 1 Indoor, Steel, 25 Kaic, 64, 32, 3, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
|
CH32L150D 1PH/CH Loadcntr 150A Mlo 32 Cir. Cu Bus Nema 1
Main Lug Load Center, 32 Spaces, 32 Circuits, 150 A, 120/240 V Ac, #4 to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height, 22 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$210.62 (Each) |
$319.43 (Each) |
Carton/Reel |
$210.62 (1 Each) |
$319.43 (1 Each) |
Standard Packaging/Reel |
$210.62 (1 Each) |
$319.43 (1 Each) |
|
amperage rating |
150 |
150 |
Cover Type |
- |
Ch8df-combination, ch8ds-surface |
Current Rating |
- |
150 A |
interrupt rating |
25 |
25 |
Material |
- |
Metallic |
Phase |
1 |
1 |
Voltage Rating |
120/240 V |
120/240 V ac |
Wire Size |
- |
#4 to 300 kcmil |
|
|
Depth |
29 |
29.13 |
Height |
4 |
3.88 |
Overall Length |
- |
14.31 in;363.5 mm |
Size |
X5 |
D |
Width |
14.3 |
14.31 |
|
Description |
CH PON LOADCNTR 150A MLO 32 SPACES |
1PH/CH LOADCNTR 150A MLO 32 CIR. CU BUS NEMA 1 |
extra long description |
ETN CHP32L150X5 CH PON Loadcenter, |
ETN CH32L150D 1Ph/CH LC 150A MLO 32 |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton CH main lug loadcenters, PON, CH, 150 A, X5, Copper, !, NEMA 1 indoor, Steel, 25 kAIC, 64, 32, 3, Single-phase, 120/240 V, #4 AWG-300 kcmil |
Main Lug Load Center, 32 Spaces, 32 Circuits, 150 A, 120/240 V ac, #4 to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 29.13 in Overall Height, 22 lb |
Product Type |
CH Pon Loadcenter, 150A, Mlo, 32 Spaces |
Main Lug Load Center |
Short Description |
- |
NEMA 1 Main Lug Load Center, 32/32 C, 150 A |
Special Features |
PON |
Standard In |
|
Circuit Breaker Compatibility |
- |
CH Circuit Breaker |
dimensions |
29.0000 IN X 14.3000 IN X 4.0000 IN |
29.1300 IN X 14.3100 IN X 3.8800 IN |
Enclosure Type |
- |
Nema 1 |
for use with |
- |
Type CH Breakers |
media |
Yes |
Yes |
Number of Circuits |
- |
32 |
number of spaces |
32 |
32 |
Overall Height |
- |
29.13 in;739.8 mm |
Overall Width |
- |
3.88 in;98.4 mm |
Recommended Environment |
- |
Indoor |
Standards Met |
- |
UL 50 Listed;UL 67 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
CHP32L150X5 |
CH32L150D |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Residential |
standard |
UL 67 |
UL 50,UL 67 |