Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP32L150X5 |
CH22N125C |
Manufacturer Number |
CHP32L150X5 |
CH22N125C |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Convertible Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689054298 |
00782113098494 |
Weight per package |
16.8 (lbs/each) |
14 (lbs/each) |
Description |
CHP32L150X5 CH Pon Loadcntr 150A Mlo 32 Spaces
Eaton CH Main Lug Loadcenters, Pon, CH, 150 A, X5, Copper, !, Nema 1 Indoor, Steel, 25 Kaic, 64, 32, 3, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
|
CH22N125C 22C 125A 1PH Convertible Loadcenter
Convertible Loadcenter, 22 Spaces, 22 Circuits, 125 A, 120/240 V, #10 to #1/0 Awg Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 21 In Overall Length, 14.31 In Overall Width, 3.88 In Overall Height, 14 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$210.62 (Each) |
$382.23 (Each) |
Carton/Reel |
$210.62 (1 Each) |
$382.23 (1 Each) |
Standard Packaging/Reel |
$210.62 (1 Each) |
$382.23 (1 Each) |
|
amperage rating |
150 |
125 VDC |
Cover Type |
- |
Ch8cf-combination, ch8cs-surface |
Current Rating |
- |
125 A |
interrupt rating |
25 |
10 kAIC |
Material |
- |
Metallic (Enclosure) |
Number of Wires |
- |
Three-wire |
Phase |
1 |
1 W |
Voltage Rating |
120/240 V |
120/240 V |
Wire Size |
- |
#10 to #1/0 AWG |
|
Bus Material |
- |
Copper |
Enclosure Material |
- |
Metallic |
|
Depth |
29 |
- |
Height |
4 |
- |
Overall Length |
- |
21 in |
Size |
X5 |
C |
Width |
14.3 |
- |
|
Description |
CH PON LOADCNTR 150A MLO 32 SPACES |
22C 125A 1PH CONVERTIBLE LOADCENTER |
extra long description |
ETN CHP32L150X5 CH PON Loadcenter, |
ETN CH22N125C CH 3/4-inch loadcente |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Eaton’s CH 3/4-inch load centers enclose CH breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination. |
Long Description |
Eaton CH main lug loadcenters, PON, CH, 150 A, X5, Copper, !, NEMA 1 indoor, Steel, 25 kAIC, 64, 32, 3, Single-phase, 120/240 V, #4 AWG-300 kcmil |
Convertible Loadcenter, 22 Spaces, 22 Circuits, 125 A, 120/240 V, #10 to #1/0 AWG Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 21 in Overall Length, 14.31 in Overall Width, 3.88 in Overall Height, 14 lb |
Product Type |
CH Pon Loadcenter, 150A, Mlo, 32 Spaces |
Convertible Loadcenter |
Short Description |
- |
Convertible Loadcenter, 125 A, 120/240 V, 22C, 1PH, N3R |
Special Features |
PON |
- |
|
Box Size |
- |
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.25 INCH L X 1.25 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND |
Circuit Breaker Compatibility |
- |
CH Circuit Breaker |
cover |
- |
Ch8cf-combination, ch8cs-surface |
dimensions |
29.0000 IN X 14.3000 IN X 4.0000 IN |
53.3400centimetreX36.3474centimetreX98.5520millimetre |
Enclosure Type |
- |
Nema 1 |
for use with |
- |
Type CH 3/4-inch (19.1 mm) Branch Circuit Breaker |
main circuit breaker |
- |
CH |
media |
Yes |
- |
Number of Circuits |
- |
22 |
number of spaces |
32 |
77442 |
Overall Height |
- |
3.88 in |
Overall Width |
- |
14.31 in |
Standards Met |
- |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
CHP32L150X5 |
CH22N125C |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
- |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
Type |
Main lug loadcenter |
- |
unspsc code |
- |
39121101 |
|
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Power Distribution |
Enclosure |
- |
NEMA 1 |
standard |
UL 67 |
UL 67; UL 50 |