Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP30B100X5 |
CH30B100D |
Manufacturer Number |
CHP30B100X5 |
CH30B100D |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786679189597 |
00782113097794 |
Weight per package |
16.6 (lbs/each) |
18 (lbs/each) |
Description |
CHP30B100X5 CH Pon Loadcntr 100A Main BRKR 30 Spaces
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 100 A, X5, Copper, X5, Nema 1, Metallic, 10 Kaic, CH, 60, 30, Three-Wire, Single-Phase, #6-1/0 Awg, 120/240 V
|
CH30B100D 30C 100A 1PH MB Loadcenter
CH 3/4-Inch Loadcenter, Single-Phase, 30 Circuits, 30-Pole, #6-1/0 Wire, 100A, Nema 1
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$397.07 (Each) |
$0.00 (Each) |
Carton/Reel |
$397.07 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$397.07 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
100 |
100 WTT |
Cover Type |
X5 |
Ch8df-combination, ch8ds-surface, not included |
interrupt rating |
10 |
10 kAIC |
Number of Wires |
- |
Three-wire |
Phase |
1 |
1 W |
Voltage Rating |
120/240 V |
- |
Wire Size |
- |
#6-1/0 AWG |
|
Bus Material |
- |
Copper |
Enclosure Material |
- |
Metallic |
|
Depth |
29 |
- |
Height |
3.88 |
- |
Size |
X5 |
D |
Width |
14.31 |
- |
|
Description |
CH PON LOADCNTR 100A MAIN BRKR 30 SPACES |
30C 100A 1PH MB LOADCENTER |
extra long description |
ETN CHP30B100X5 CH PON LC, 100A, MB |
ETN CH30B100D CH 3/4-inch loadcente |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
- |
Long Description |
Eaton CH main breaker loadcenters, PON, Main breaker, 100 A, X5, Copper, X5, NEMA 1, Metallic, 10 kAIC, CH, 60, 30, Three-wire, Single-phase, #6-1/0 AWG, 120/240 V |
CH 3/4-inch loadcenter, single-phase, 30 circuits, 30-pole, #6-1/0 wire, 100A, NEMA 1 |
Product Type |
CH Pon LC, 100A, MB, 30SP |
CH 3/4-Inch Loadcenter |
Special Features |
PON |
Standard In |
|
Box Size |
- |
RIGHT ANGLE FITTING, RIGHT ANGLE FITTING TYPE; ABS PLASTIC MATERIAL; 2 INCH L X 2 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND; ROHS COMPLIANT |
cover |
- |
Ch8df-combination, ch8ds-surface, not included |
dimensions |
- |
73.9902centimetreX36.3474centimetreX98.5520millimetre |
main circuit breaker |
- |
CH |
media |
Yes |
- |
Number of Circuits |
- |
30 W |
number of spaces |
30 |
30 W |
|
Brand |
Eaton |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
CHP30B100X5 |
CH30B100D |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
- |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
Type |
Main breaker loadcenter |
MAIN BREAKER |
unspsc code |
- |
39121101 |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Power Distribution |
Enclosure |
- |
NEMA 1 |
standard |
UL 50,UL 67 |
UL 67; UL 50 |
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
Call nearest store for Item Price
|