Item Comparison: CHN260GF, CH260GF

Item

CHN260GF - CH 5MA Gfci 2P 60A 120/240V 10kaic - Eaton

CHN260GF
CH 5MA Gfci 2P 60A 120/240V 10kaic

$318.35 Each

$318.35 (1 Each)

QTY:
Each
Add
CH260GF - 2P 60A Ground Fault Breaker - Eaton

CH260GF
2P 60A Ground Fault Breaker

$318.35 Each

$318.35 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 512 0
Vendor Eaton Eaton
Catalog Number CHN260GF CH260GF
Manufacturer Number CHN260GF CH260GF
Category Ground Fault Gfci Plug - In Circuit Breakers Ground Fault Gfci Plug - In Circuit Breakers
Classification Ground Fault Gfci Plug-In Circuit Breakers Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786689217297 00782113912905
Weight per package 0.95 (lbs/each) 1 (lbs/each)
Description CHN260GF CH 5MA Gfci 2P 60A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 60 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
CH260GF 2P 60A Ground Fault Breaker
Eaton CUHCH260GF|Grainger 1D316|Ite PCB260GF|Ite QF260|Schneider QO260GFI|Siemens QF260|Siemens QF264|Squared Qo260gfi
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $318.35 (Each) $318.35 (Each)
Carton/Reel $318.35 (1 Each) $318.35 (1 Each)
Standard Packaging/Reel $318.35 (1 Each) $318.35 (1 Each)
amperage rating 60 A 60
interrupt rating 10 10 kAIC
Poles 2 2
used with - Type CH Loadcenters
Voltage Rating 120/240 V 120/240
Wire Size - #14-6 AWG Cu
Style - ATLAS AMERICAN LIGHTING
Height - 2
Length - 6
Width - 2
Description CH 5MA GFCI 2P 60A 120/240V 10KAIC 2P 60A GROUND FAULT BREAKER
extra long description ETN CHN260GF CH 5mA GFCI, 2P, 60A, ETN CH260GF
Features Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous -
Long Description Eaton CH GFCI circuit breaker,Plug-in circuit breaker,60 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA Eaton CUHCH260GF|Grainger 1D316|ITE PCB260GF|ITE QF260|Schneider QO260GFI|Siemens QF260|Siemens QF264|SquareD QO260GFI
Product Type CH 5MA Gfci, 2P, 60A, 120/240V, 10kaic CH260GF
class - 1.0000 IN X 1.0000 IN X 2.2300 IN
Contact Configuration - Open Office, Retail
Cord Type - Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
dimensions 3.5000 IN X 6.3000 IN X 2.2000 IN -
element - Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Trip Type Common Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Brand Eaton Eaton
Manufacturers Part Number CHN260GF CH260GF
series - Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
sub brand - ATLAS AMERICAN LIGHTING
Category Description - Fault Sensing Breakers (AFCI/GFCI)
Type GFCI circuit breakers -
Manufacturer Status - Inactive
Status - Inactive
Application Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard UL 489 UL 489
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat