Item Comparison: CHN230GF, CH230GF

Item

CHN230GF - CH 5MA Gfci 2P 30A 120/240V 10kaic - Eaton

CHN230GF
CH 5MA Gfci 2P 30A 120/240V 10kaic

$318.35 Each

$318.35 (1 Each)

QTY:
Each
Add
CH230GF - 2P 30A Ground Fault Breaker - Eaton

CH230GF
2P 30A Ground Fault Breaker

$318.35 Each

$318.35 (1 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 9,056 0
Vendor Eaton Eaton
Catalog Number CHN230GF CH230GF
Manufacturer Number CHN230GF CH230GF
Category Ground Fault Gfci Plug - In Circuit Breakers Ground Fault Gfci Plug - In Circuit Breakers
Classification Ground Fault Gfci Plug-In Circuit Breakers Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786689217242 00782113444727
Weight per package 0.95 (lbs/each) 0.4 (lbs/each)
Description CHN230GF CH 5MA Gfci 2P 30A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 30 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
CH230GF 2P 30A Ground Fault Breaker
Eaton CHQ230GF|Eaton CUHCH230GF|Geindust THQL2130GF|Geindust THQL2130GF1|Grainger 1D308|Ite Q240|Ite QF230|Schneider QO230GFI|Siemens QF230|Squared Qo230gfi
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $318.35 (Each) $318.35 (Each)
Carton/Reel $318.35 (1 Each) $318.35 (1 Each)
Standard Packaging/Reel $318.35 (1 Each) $318.35 (1 Each)
amperage rating 30 A 30
interrupt rating 10 10 kAIC
Poles 2 2
used with - Type CH Loadcenters
Voltage Rating 120/240 V 120/240
Wire Size - #14-6 AWG Cu/Al
Color - Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Style - ATLAS AMERICAN LIGHTING
Height - 2
Length - 6
Width - 2
Description CH 5MA GFCI 2P 30A 120/240V 10KAIC 2P 30A GROUND FAULT BREAKER
extra long description ETN CHN230GF CH 5mA GFCI, 2P, 30A, ETN CH230GF
Features Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous -
Long Description Eaton CH GFCI circuit breaker,Plug-in circuit breaker,30 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA Eaton CHQ230GF|Eaton CUHCH230GF|GEIndust THQL2130GF|GEIndust THQL2130GF1|Grainger 1D308|ITE Q240|ITE QF230|Schneider QO230GFI|Siemens QF230|SquareD QO230GFI
Product Type CH 5MA Gfci, 2P, 30A, 120/240V, 10kaic CH230GF
Special Features - Ground fault
class - 1.0000 IN X 1.0000 IN X 2.2300 IN
Contact Configuration - Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Cord Type - Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
dimensions 3.5000 IN X 3.5000 IN X 2.2500 IN -
element - Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Trip Type Common Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Brand Eaton Corp Eaton
Manufacturers Part Number CHN230GF CH230GF
series - Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
sub brand - ATLAS AMERICAN LIGHTING
Category Description - Fault Sensing Breakers (AFCI/GFCI)
Type GFCI circuit breakers -
Manufacturer Status - Inactive
Status - Inactive
Application Datacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard UL 489 UL 489
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat