Item Comparison: CHN220GF, CH220GF

Item

CHN220GF - CH 5MA Gfci 2P 20A 120/240V 10kaic - Eaton

CHN220GF
CH 5MA Gfci 2P 20A 120/240V 10kaic

$318.35 Each

$318.35 (1 Each)

QTY:
Each
Add
CH220GF - Type CH 5MA GFI Breaker 20A/2 Pole 120/240V 10K - Eaton

CH220GF
Type CH 5MA GFI Breaker 20A/2 Pole 120/240V 10K

$318.35 Each

$318.35 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 1,462 0
Vendor Eaton Eaton
Catalog Number CHN220GF CH220GF
Manufacturer Number CHN220GF CH220GF
Category Ground Fault Gfci Plug - In Circuit Breakers Ground Fault Gfci Plug - In Circuit Breakers
Classification Ground Fault Gfci Plug-In Circuit Breakers Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786689217228 00782113296159
Weight per package 0.95 (lbs/each) 0.9 (lbs/each)
Description CHN220GF CH 5MA Gfci 2P 20A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 20 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
CH220GF Type CH 5MA GFI Breaker 20A/2 Pole 120/240V 10K
Type CH 3/4-Inch Ground Fault Circuit Breaker, Two-Pole, 20A, 120/240V, 10 Kaic, #14-6 Awg Cu/Al 60°C or 75°C
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $318.35 (Each) $318.35 (Each)
Carton/Reel $318.35 (1 Each) $318.35 (1 Each)
Standard Packaging/Reel $318.35 (1 Each) $318.35 (1 Each)
amperage rating 20 A 20A
interrupt rating 10 10 kAIC
Poles 2 Two-pole
Voltage Rating 120/240 V 120/240V
Height - 2 in
Length - 6 in
Width - 2 in
Description CH 5MA GFCI 2P 20A 120/240V 10KAIC TYPE CH 5MA GFI BREAKER 20A/2 POLE 120/240V 10K
extra long description ETN CHN220GF CH 5mA GFCI, 2P, 20A, ETN CH220GF Type CH 3/4-inch Ground
Features Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous -
Long Description Eaton CH GFCI circuit breaker,Plug-in circuit breaker,20 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA Type CH 3/4-inch Ground Fault Circuit Breaker, Two-Pole, 20A, 120/240V, 10 kAIC, #14-6 AWG Cu/Al 60°C or 75°C
Product Type CH 5MA Gfci, 2P, 20A, 120/240V, 10kaic Type CH 3/4-Inch Ground Fault Circuit Breaker
Special Features - Ground fault
dimensions 3.5000 IN X 3.5000 IN X 2.1000 IN -
Trip Type Common Common
Brand Eaton Eaton
Manufacturers Part Number CHN220GF CH220GF
Category Description - Fault Sensing Breakers (AFCI/GFCI)
Type GFCI circuit breakers -
Status - Inactive
Application Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther Circuit Protection
standard UL 489 UL 489
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat