Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
CHIC0A3 |
AC1A |
Manufacturer Number |
CHICO A3 |
AC1A |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Adhesives
|
Flex & MC Fittings
|
UNSPSC |
39121337 - Electrical sealing compound
|
N/A
|
UPC/EAN/GTIN |
00782274170404 |
00781381792554 |
Weight per package |
1.27 (lbs/each) |
1 (lbs/each) |
Description |
CHIC0A3 1LB Chico A-Sealing Compound
Eaton Crouse-Hinds Series Chico A Sealing Compound, 23 Cu In
|
AC1A Sealing Cement
Kwiko Sealing Cement, Size: 16 Oz, Container: Can, Volume When Set: 23 Cu-In, For Use In Sealing Fittings and Sealing Hubs
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.51 (Each) |
$19.81 (Each) |
Carton/Reel |
$31.51 (1 Each) |
$237.72 (12 Each) |
Standard Packaging/Reel |
$157.55 (5 Each) |
$237.72 (12 Each) |
|
|
|
|
Description |
1LB CHICO A-SEALING COMPOUND |
SEALING CEMENT |
extra long description |
CRS-H CHICO A3 CHICO A SEALING COMP |
APP AC1A KWIKO A SEALING CEMENT 16 |
Features |
Form a seal around each electrical conductor and between them and inside of the sealing fitting to restrict the passage of gases, vapors or flames through the sealing fitting at atmospheric pressure and at normal ambient temperatures. |
- |
Long Description |
Eaton Crouse-Hinds series Chico A sealing compound, 23 Cu In |
Kwiko Sealing Cement, Size: 16 OZ, Container: Can, Volume When Set: 23 CU-IN, For Use In Sealing Fittings And Sealing Hubs |
Product Type |
Sealing Compound |
Kwiko A Sealing Cement 16 Oz |
Short Description |
Sealing Compound, 1 lb, Light Gray |
- |
Special Features |
Forms a seal around each electrical conductor and between them and inside of the sealing fitting to restrict the passage of gases, vapors or flames th |
Kwiko A sealing cement is a specially formulated water soluble powder; Mixed to the proper proportions, it is poured in sealing fittings and hardens to contain and restrict the passage of gases and explosions in classified areas; Ratio: 2 parts cement to 1 part water |
|
Composition |
Cement;alumina;chemicals;Bassanite (calcium sulfate hemihydrate);Haturite (tricalcium silicate) |
- |
Container Capacity |
1 lb |
- |
Container Type |
Tin |
- |
dimensions |
3.9700 IN X 4.1300 IN X 3.9700 IN |
- |
odor |
Odorless |
- |
Operating Temperature Range |
-40 to +165 °F |
- |
package quantity |
1 CT;5 PK |
- |
Physical Form |
Powder |
- |
Setting Time |
72 h (Full Cure);60 to 70 min (Hardness) |
- |
specific gravity |
3 |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
Appleton |
Manufacturers Part Number |
CHICO A3 |
AC1A |
|
Category Description |
ADHESIVES |
FLEX & MC FITTINGS |
Type |
Sealing Compound |
Sealing Cement |
|
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
For Use In Sealing Fittings And Sealing Hubs |