Item Comparison: CHIC0A05, AC5A

Item

CHIC0A05 - 5-LB Chico A-Sealing Compound - Eaton

CHIC0A05
5-LB Chico A-Sealing Compound

$100.82 Each

$403.28 (4 Each)

QTY:
Each
Add
AC5A - Sealing Cement - Appleton

AC5A
Sealing Cement

$65.78 Each

$65.78 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 681 8
Vendor Eaton Appleton
Catalog Number CHIC0A05 AC5A
Manufacturer Number CHICO A05 AC5A
Category Tools - Paint, Chemicals, Etc. Tools - Paint, Chemicals, Etc.
Classification Adhesives Flex & MC Fittings
UNSPSC 39121337 - Electrical sealing compound N/A
UPC/EAN/GTIN 00782274170206 00781381792561
Weight per package 5.5 (lbs/each) 6 (lbs/each)
Description CHIC0A05 5-LB Chico A-Sealing Compound
Sealing Compound, 5 LB Tin, Light Gray, Odorless, 3 Specific Gravity, 72 H (Full Cure);60 to 70 Mim (Hardness) Setting Time, -40 to +165 °F, 5.5 LB
AC5A Sealing Cement
Sealing Compound, 80 Oz Can, 6 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $100.82 (Each) $65.78 (Each)
Carton/Reel $100.82 (1 Each) $65.78 (1 Each)
Standard Packaging/Reel $403.28 (4 Each) $65.78 (1 Each)
Material Chico -
Color Light Gray -
Size - 80
Description 5-LB CHICO A-SEALING COMPOUND SEALING CEMENT
extra long description CRS-H CHICO A05 CHICO A SEALING COM APP AC5A KWIKO A SEALING CEMENT - 5
Features Form a seal around each electrical conductor and between them and inside of the sealing fitting to restrict the passage of gases, vapors or flames through the sealing fitting at atmospheric pressure and at normal ambient temperatures. Appleton(TM) Kwiko(TM) A sealing cement and filler is designed for use with Appleton sealing fittings and sealing hubs. Sealing cement is used, in classified areas, to contain and restrict the passage of gases and explosions from one portion of a conduit system to another. Fiber filler makes dams around and between all conductors to prevent sealing compound from leaking while being poured in its liquid state.
Long Description Sealing Compound, 5 lb Tin, Light Gray, Odorless, 3 Specific Gravity, 72 h (Full Cure);60 to 70 mim (Hardness) Setting Time, -40 to +165 °F, 5.5 lb Sealing Compound, 80 oz Can, 6 lb
Product Type Chico A Sealing Compound 5 LBS Kwiko A Sealing Cement - 5 LB
Short Description Sealing Compound, 5 lb, Light Gray A Sealing Cement and Filler, 80 oz Can
Special Features Forms a seal around each electrical conductor and between them and inside of the sealing fitting to restrict the passage of gases, vapors or flames th Kwiko A sealing cement is a specially formulated water soluble powder; Mixed to the proper proportions, it is poured in sealing fittings and hardens to contain and restrict the passage of gases and explosions in classified areas; Ratio: 2 parts cement to 1 part water
Composition Cement;alumina;chemicals;Bassanite (calcium sulfate hemihydrate);Haturite (tricalcium silicate) -
Container Capacity 5 lb 80 oz
Container Type Tin Can
dimensions 6.8800 IN X 5.0000 IN X 6.8800 IN -
odor Odorless -
Operating Temperature Range -40 to +165 °F -
package quantity 1 CT;5 PK 1 ct
Physical Form Powder Powder
Setting Time 72 h (Full Cure);60 to 70 mim (Hardness) -
specific gravity 3 -
Brand EATON CROUSE-HINDS SERIES Appleton
Manufacturers Part Number CHICO A05 AC5A
Category Description ADHESIVES FLEX & MC FITTINGS
Type Sealing Compound Sealing Cement
Weight 5.5 lb 6 lb
Application Sealing Fittings and Hubs Fitting;Hazardous Location
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat