Item Comparison: CHFP120GF, CHFGFT120PN

Item

CHFP120GF - CH Gfci Breaker, 20A, Pon, 10kaic - Eaton

CHFP120GF
CH Gfci Breaker, 20A, Pon, 10kaic

$79.14 Each

$79.14 (1 Each)

QTY:
Each
Add
CHFGFT120PN - Type CH 3/4" Gfci W/Flag 1P 20A 10KAIC Plug Neutra - Eaton

CHFGFT120PN
Type CH 3/4" Gfci W/Flag 1P 20A 10KAIC Plug Neutra

$79.14 Each

$79.14 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,156 2
Vendor Eaton Eaton
Catalog Number CHFP120GF CHFGFT120PN
Manufacturer Number CHFP120GF CHFGFT120PN
Category Ground Fault Gfci Plug - In Circuit Breakers Ground Fault Gfci Plug - In Circuit Breakers
Classification Ground Fault Gfci Plug-In Circuit Breakers Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786689058975 00786680117541
Weight per package 0.5 (lbs/each) 0.46 (lbs/each)
Description CHFP120GF CH Gfci Breaker, 20A, Pon, 10kaic
Eaton CH Gfci Circuit Breaker, 20A, Pon, 10 Kaickaic, 20A, 10 Kaic , Plug-On Neutral, Gfci Circuit Breakers
CHFGFT120PN Type CH 3/4" Gfci W/Flag 1P 20A 10KAIC Plug Neutra
Ground Fault Circuit Breaker, 20 A, Plug-On, 120 V Ac, 3 In Overall Height, 3.5 In Overall Length, 1 In Overall Width, 0.5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $79.14 (Each) $79.14 (Each)
Carton/Reel $79.14 (1 Each) $79.14 (1 Each)
Standard Packaging/Reel $79.14 (1 Each) $79.14 (1 Each)
amperage rating 20 A 20 A
Current Rating - 20 A
interrupt rating 10 10 kAIC
Poles 1 1
Voltage Rating - 120 V ac
Overall Length - 3.5 in
Description CH GFCI BREAKER, 20A, PON, 10KAIC TYPE CH 3/4" GFCI W/FLAG 1P 20A 10KAIC PLUG NEUTRA
extra long description ETN CHFP120GF CH GFCI Breaker ETN CHFGFT120PN Eaton CH GFCI circu
Features Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Long Description Eaton CH GFCI circuit breaker, 20A, PON, 10 kAICkAIC, 20A, 10 kAIC , Plug-on neutral, GFCI circuit breakers Ground Fault Circuit Breaker, 20 A, Plug-On, 120 V ac, 3 in Overall Height, 3.5 in Overall Length, 1 in Overall Width, 0.5 lb
Product Type CH Gfci Breaker Ground Fault Circuit Breaker
Short Description - 1P Ground Fault Circuit Breaker, 20 A, 120 VAC, Self-Test GFCI
Special Features Plug-on neutral -
circuit breaker type - Ground Fault Circuit Breaker
dimensions 6.5000 IN X 3.9000 IN X 1.8000 IN 3.5000 IN X 1.0000 IN X 3.0000 IN
Mounting Type - Plug-On
Overall Height - 3 in
Overall Width - 1 in
Standards Met - UL 489 Listed;IGCC Standards 4897
Brand Eaton Eaton Corp
Manufacturers Part Number CHFP120GF CHFGFT120PN
Category Description - Fault Sensing Breakers (AFCI/GFCI)
Type GFCI circuit breakers GFCI circuit breakers
Status - Inactive
Weight - 0.5 lb
Application Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedOther Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat