Item Comparison: CHFP120GF, CHFGF120PN

Item

CHFP120GF - CH Gfci Breaker, 20A, Pon, 10kaic - Eaton

CHFP120GF
CH Gfci Breaker, 20A, Pon, 10kaic

$79.14 Each

$79.14 (1 Each)

QTY:
Each
Add
CHFGF120PN - 1P 20A 120V TF Gfci PN Breaker - Eaton

CHFGF120PN
1P 20A 120V TF Gfci PN Breaker

$79.14 Each

$79.14 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,127 1
Vendor Eaton Eaton
Catalog Number CHFP120GF CHFGF120PN
Manufacturer Number CHFP120GF CHFGF120PN
Category Ground Fault Gfci Plug - In Circuit Breakers Ground Fault Gfci Plug - In Circuit Breakers
Classification Ground Fault Gfci Plug-In Circuit Breakers Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786689058975 00786685546261
Weight per package 0.5 (lbs/each) 0.5 (lbs/each)
Description CHFP120GF CH Gfci Breaker, 20A, Pon, 10kaic
Eaton CH Gfci Circuit Breaker, 20A, Pon, 10 Kaickaic, 20A, 10 Kaic , Plug-On Neutral, Gfci Circuit Breakers
CHFGF120PN 1P 20A 120V TF Gfci PN Breaker
Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, Trip Flag, Gfci, 20 A, 10 Kaic, Single-Pole, 120/240 V, CHFGF, Plug-On Neutral, Ground Fault Circuit Interrupter, GFI
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $79.14 (Each) $79.14 (Each)
Carton/Reel $79.14 (1 Each) $79.14 (1 Each)
Standard Packaging/Reel $79.14 (1 Each) $79.14 (1 Each)
amperage rating 20 A 20 A
connection - Plug-on neutral
interrupt rating 10 10
Poles 1 1
Voltage Rating - 120/240 V
Description CH GFCI BREAKER, 20A, PON, 10KAIC 1P 20A 120V TF GFCI PN BREAKER
extra long description ETN CHFP120GF CH GFCI Breaker ETN CHFGF120PN Eaton CH GFCI circui
Features Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description Eaton CH GFCI circuit breaker, 20A, PON, 10 kAICkAIC, 20A, 10 kAIC , Plug-on neutral, GFCI circuit breakers Eaton CH GFCI circuit breaker,Ground fault circuit breaker,Trip flag, GFCI,20 A,10 kAIC,Single-pole,120/240 V,CHFGF,Plug-on neutral,Ground fault circuit interrupter,GFI
Product Type CH Gfci Breaker Eaton CH Gfci Circuit Breaker
Special Features Plug-on neutral Trip flag, GFCI
dimensions 6.5000 IN X 3.9000 IN X 1.8000 IN 3.0000 IN X 5.0000 IN X 1.2500 IN
Brand Eaton Eaton
Manufacturers Part Number CHFP120GF CHFGF120PN
Category Description - Fault Sensing Breakers (AFCI/GFCI)
Type GFCI circuit breakers GFCI circuit breakers
Status - Inactive
Application Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedOther Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard UL Listed UL 489
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat