Nacogdoches |
31 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHFP120AF |
CHFCAF120PN |
Manufacturer Number |
CHFP120AF |
CHFCAF120PN |
Category |
Arc Fault Afci Plug -
In Circuit Breakers
|
Arc Fault Afci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689058951 |
00786685546209 |
Weight per package |
0.55 (lbs/each) |
0.5 (lbs/each) |
Description |
CHFP120AF CH Combo Afci BRKR 20A Pon 10kaic
Eaton CH Afci Circuit Breaker, CH Combo Afci Breaker, 20A, Pon, 10 Kaickaic, 20A, 10 Kaic , CH Combo Afci Breaker, 20A, Pon, 10 Kaickaic
|
CHFCAF120PN Type CH 3/4" Combo Afci W/Flag 1P 20A 10KAIC Plug
Arc Fault Circuit Breaker, 20 A, Pigtail Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3.5 In Overall Length, 1 In Overall Width, 0.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$64.69 (Each) |
$64.69 (Each) |
Carton/Reel |
$64.69 (1 Each) |
$64.69 (1 Each) |
Standard Packaging/Reel |
$1,293.80 (20 Each) |
$64.69 (1 Each) |
|
connection |
- |
Pigtail |
Current Rating |
- |
20 A |
interrupt rating |
10 |
10 kAIC |
Poles |
1 |
1 |
Voltage Rating |
- |
120/240 V ac |
|
|
Description |
CH COMBO AFCI BRKR 20A PON 10KAIC |
TYPE CH 3/4" COMBO AFCI W/FLAG 1P 20A 10KAIC PLUG |
extra long description |
ETN CHFP120AF CH Combo AFCI Breaker |
ETN CHFCAF120PN Eaton CH AFCI circu |
Features |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co |
Long Description |
Eaton CH AFCI circuit breaker, CH Combo AFCI Breaker, 20A, PON, 10 kAICkAIC, 20A, 10 kAIC , CH Combo AFCI Breaker, 20A, PON, 10 kAICkAIC |
Arc Fault Circuit Breaker, 20 A, Pigtail Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3.5 in Overall Length, 1 in Overall Width, 0.5 lb |
Product Type |
CH Combo Afci Breaker |
Arc Fault Circuit Breaker |
Short Description |
- |
1P Arc Fault Circuit Breaker, 20 A, 120/240 VAC, Plug-on Neutral |
Special Features |
Plug-on neutral |
- |
|
circuit breaker type |
- |
Arc Fault Circuit Breaker |
dimensions |
4.5000 IN X 0.7500 IN X 3.2500 IN |
3.5000 IN X 1.0000 IN X 3.0000 IN |
Mounting Type |
- |
Plug-On |
Overall Height |
- |
3 in |
Overall Width |
- |
1 in |
Standards Met |
- |
UL Listed;HACR Rated;IGCC 4897 |
Terminal Connection Type |
- |
Pigtail |
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
CHFP120AF |
CHFCAF120PN |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
AFCI circuit breakers |
AFCI circuit breakers |
|
|
Application |
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional Energy |
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
standard |
UL Listed |
UL Listed,HACR Rated |