Item Comparison: CHFN120GF, CHFGF120

Item

CHFN120GF - CH Gfci Breaker, 20A, Pigtail, 10kaic - Eaton

CHFN120GF
CH Gfci Breaker, 20A, Pigtail, 10kaic

$82.67 Each

$82.67 (1 Each)

QTY:
Each
Add
CHFGF120 - 1P 20A 120V TF Gfci Breaker - Eaton

CHFGF120
1P 20A 120V TF Gfci Breaker

$82.67 Each

$82.67 (1 Each)

QTY:
Each
Add
Nacogdoches 61 0
All Stores 2,566 1
Vendor Eaton Eaton
Catalog Number CHFN120GF CHFGF120
Manufacturer Number CHFN120GF CHFGF120
Category Ground Fault Gfci Plug - In Circuit Breakers Ground Fault Gfci Plug - In Circuit Breakers
Classification Ground Fault Gfci Plug-In Circuit Breakers Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786689058876 00786685546223
Weight per package 0.5 (lbs/each) 0.5 (lbs/each)
Description CHFN120GF CH Gfci Breaker, 20A, Pigtail, 10kaic
Eaton CH Gfci Circuit Breaker, CH Gfci Breaker, 20A, Pigtail, 10 Kaickaic, 20A, 10 Kaic , CH Gfci Breaker, 20A, Pigtail, 10 Kaickaic
CHFGF120 1P 20A 120V TF Gfci Breaker
Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, Trip Flag, Gfci, 20 A, 10 Kaic, Single-Pole, 120/240 V, CHFGF, Ground Fault Circuit Interrupter, GFI
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $82.67 (Each) $82.67 (Each)
Carton/Reel $82.67 (1 Each) $82.67 (1 Each)
Standard Packaging/Reel $82.67 (1 Each) $82.67 (1 Each)
amperage rating 20 A 20 A
connection Pigtail -
interrupt rating 10 10
Poles 1 1
Voltage Rating - 120/240 V
Description CH GFCI BREAKER, 20A, PIGTAIL, 10KAIC 1P 20A 120V TF GFCI BREAKER
extra long description ETN CHFN120GF CH GFCI Breaker ETN CHFGF120 Eaton CH GFCI circuit
Features Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description Eaton CH GFCI circuit breaker, CH GFCI Breaker, 20A, Pigtail, 10 kAICkAIC, 20A, 10 kAIC , CH GFCI Breaker, 20A, Pigtail, 10 kAICkAIC Eaton CH GFCI circuit breaker,Ground fault circuit breaker,Trip flag, GFCI,20 A,10 kAIC,Single-pole,120/240 V,CHFGF,Ground fault circuit interrupter,GFI
Product Type CH Gfci Breaker Eaton CH Gfci Circuit Breaker
Special Features - Trip flag, GFCI
dimensions 4.5000 IN X 0.7500 IN X 3.2500 IN 5.0000 IN X 3.0000 IN X 1.0000 IN
Brand Eaton Eaton
Manufacturers Part Number CHFN120GF CHFGF120
Category Description - Fault Sensing Breakers (AFCI/GFCI)
Type GFCI circuit breakers GFCI circuit breakers
Application OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard UL Listed UL 489
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat