Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHFN120AF |
CH120AF |
Manufacturer Number |
CHFN120AF |
CH120AF |
Category |
Arc Fault Afci Plug -
In Circuit Breakers
|
Special Application Plug-In -
1P Special Application Plug-In
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689058845 |
00782114231487 |
Weight per package |
0.55 (lbs/each) |
0.5 (lbs/each) |
Description |
CHFN120AF CH Combo Afci BRKR 20A Pigtail 10kaic
Eaton CH Afci Circuit Breaker, CH Combo Afci Breaker, 20A, Pigtail, 10 Kaickaic, 20A, 10 Kaic , CH Combo Afci Breaker, 20A, Pigtail, 10 Kaickaic
|
CH120AF CH Fireguard Afci 1 Pole 20 Amp
Eaton CH Afci Circuit Breaker, Plug-On Branch Feeder Arc Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120 V or 120/240 V, CH, Type CH Loadcenters
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$67.37 (Each) |
$67.37 (Each) |
Carton/Reel |
$67.37 (1 Each) |
$67.37 (1 Each) |
Standard Packaging/Reel |
$67.37 (1 Each) |
$67.37 (1 Each) |
|
amperage rating |
20 A |
20 A |
connection |
Pigtail |
- |
interrupt rating |
10 |
10 kAIC |
Poles |
1 |
Single-pole |
Voltage Rating |
- |
120/240 V |
|
Height |
- |
3.5 |
Length |
- |
4 |
Width |
- |
.75 |
|
Description |
CH COMBO AFCI BRKR 20A PIGTAIL 10KAIC |
CH FIREGUARD AFCI 1 POLE 20 AMP |
extra long description |
ETN CHFN120AF CH COMBO AFCI , 20A, |
ETN CH120AF Type CH 3/4-inch Fire-G |
Features |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
Long Description |
Eaton CH AFCI circuit breaker, CH Combo AFCI Breaker, 20A, Pigtail, 10 kAICkAIC, 20A, 10 kAIC , CH Combo AFCI Breaker, 20A, Pigtail, 10 kAICkAIC |
Eaton CH AFCI circuit breaker, Plug-on branch feeder arc fault circuit breaker, 20 A, 10 kAIC, Single-pole, 120 V or 120/240 V, CH, Type CH Loadcenters |
Product Type |
CH Combo Afci , 20A, Pigtail, 10kaic |
Type CH 3/4-Inch Fire-Guard Afci Circuit Breaker |
|
dimensions |
4.5000 IN X 0.7500 IN X 3.2500 IN |
- |
|
Brand |
Eaton |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
CHFN120AF |
CH120AF |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
AFCI circuit breakers |
AFCI circuit breakers |
|
Application |
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional Energy |
- |
standard |
UL Listed |
UL Listed |