Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CH2L125SP |
BR24L125SP |
Manufacturer Number |
CH2L125SP |
BR24L125SP |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00782114190470 |
00786676002271 |
Weight per package |
3.3 (lbs/each) |
5.4 (lbs/each) |
Description |
CH2L125SP 1 PH/CH Loadcntr 125A Mlo 2/4 Cir. Cu Bus Surface
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V Ac, #1 to 4/0 Awg Wire Size, Metallic Material, Copper Bus Material, 6.88 In Overall Length, 3.39 In Overall Width, 11.38 In Overall Height, Surface Mount (Trim), 3.3 LB
|
BR24L125SP 1PH 125A Mlo 2/4 Cir Al Bus Surface Cover
Main Lug Load Center, 2 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 6.88 In Overall Length, 4.50 In Overall Width, 12 In Overall Height, Surface Mount (Trim)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$60.45 (Each) |
$54.26 (Each) |
Carton/Reel |
$60.45 (1 Each) |
$54.26 (1 Each) |
Standard Packaging/Reel |
$60.45 (1 Each) |
$54.26 (1 Each) |
|
amperage rating |
125 A |
125 |
Cover Type |
- |
Cover not included |
Current Rating |
125 A |
125 A |
interrupt rating |
25 kAIC |
10 kAIC |
Material |
Metallic |
Metallic |
Phase |
Single-phase |
1 |
Voltage Rating |
120/240 V ac |
120/240 V ac |
Wattage |
Four-pole |
Four-pole |
Wire Size |
#1 to 4/0 AWG |
#14 to 1/0 AWG |
|
Bus Material |
Copper |
Aluminum |
|
Depth |
9.5000 |
3.88 |
Height |
3.1300 |
21 |
Overall Length |
6.88 in;174.6 mm |
6.88 in;174.6 mm |
Size |
6 |
6 |
Width |
4.5000 |
14.31 |
|
Description |
1 PH/CH LOADCNTR 125A MLO 2/4 CIR. CU BUS SURFACE |
1PH 125A MLO 2/4 CIR AL BUS SURFACE COVER |
extra long description |
ETN CH2L125SP 1 Ph/CH LC 125A MLO 2 |
ETN BR24L125SP 1Ph/BR LC 125A MLO 2 |
Features |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V ac, #1 to 4/0 AWG Wire Size, Metallic Material, Copper Bus Material, 6.88 in Overall Length, 3.39 in Overall Width, 11.38 in Overall Height, Surface Mount (Trim), 3.3 lb |
Main Lug Load Center, 2 Spaces, 4 Circuits, 125 A, 120/240 V ac, #14 to 1/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 6.88 in Overall Length, 4.50 in Overall Width, 12 in Overall Height, Surface Mount (Trim) |
Product Type |
Main Lug Load Center |
Main Lug Load Center |
Short Description |
NEMA 1 Main Lug Load Center, 2/2 C, 125 A |
NEMA 1 Main Lug Load Center, 2/4 C, 125 A |
Special Features |
Standard In |
Current design |
|
Circuit Breaker Compatibility |
CH Circuit Breaker |
BR Circuit Breaker |
dimensions |
9.5000 IN X 4.5000 IN X 3.1300 IN |
3.8800 IN X 14.3100 IN X 21.0000 IN |
Enclosure Type |
Nema 1 |
Nema 1 |
for use with |
Type CH Breakers |
Type Br 1-Inch Breakers |
media |
Yes |
- |
Mounting Type |
Surface Mount (Trim) |
Surface Mount (Trim) |
Number of Circuits |
2 |
4 |
number of spaces |
2 |
2 |
Overall Height |
11.38 in;288.9 mm |
12 in;304.8 mm |
Overall Width |
3.39 in;86.1 mm |
4.50 in;114.3 mm |
Recommended Environment |
Indoor |
Indoor |
Standards Met |
UL 50 Listed;UL 67 Listed |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
CH2L125SP |
BR24L125SP |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
|
Application |
Residential |
Power Distribution |
Mounting |
Surface Mount |
Surface Mount |
standard |
UL 67,UL 50 |
UL 50,UL 67 |