Nacogdoches |
500 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Arlington |
Catalog Number |
CH1212 |
JC12 |
Manufacturer Number |
CH1212 |
JC12 |
Category |
Screws, Bolts, Staples, Wraps, -
Chain & Hooks
|
Screws, Bolts, Staples, Wraps, -
Chain & Hooks
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31151606 - Jack chains
|
31151606 - Jack chains
|
UPC/EAN/GTIN |
00781002274858 |
00018997131201 |
Weight per package |
0.0805 (lbs/each) |
0.09 (lbs/each) |
Description |
CH1212 #12 Gauge Bright Galvanized Jack Chain
Jack Chain, Steel, Zinc Plated, 100 FT Length, 115 LB Load Rating, 0.105 In Inside, 12 Ga Thickness, 0.09 LB
|
JC12 Jack Chain Box 100'/CT 25#
Jack Chain, Steel, Zinc Plated, 100 FT Length, 25 LB Load Rating, 1/2 In Inside, 0.088 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.88 (Each) |
$0.61 (Each) |
Carton/Reel |
$87.90 (100 Each) |
$60.66 (100 Each) |
Standard Packaging/Reel |
$87.90 (100 Each) |
$60.66 (100 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
0.105 |
0.105 |
Length |
100 ft |
100 ft |
Size |
#12 |
L(6.250) x W(6.250) x H(4.250) |
Thickness |
12 ga |
- |
|
Description |
#12 GAUGE BRIGHT GALVANIZED JACK CHAIN |
JACK CHAIN BOX 100'/CT 25# |
extra long description |
DOTTIE CH1212 #12 Single Jack Chain |
ARL JC12 100' #12 JACK CHAIN |
Features |
Used for Suspending Fixtures |
- |
Long Description |
Jack Chain, Steel, Zinc Plated, 100 ft Length, 115 lb Load Rating, 0.105 in Inside, 12 ga Thickness, 0.09 lb |
Jack Chain, Steel, Zinc Plated, 100 ft Length, 25 lb Load Rating, 1/2 in Inside, 0.088 lb |
Product Type |
Jack Chain |
Jack Chain |
Short Description |
Jack Chain, Steel |
Jack Chain, Steel, 100 ft |
Special Features |
Features: Used for Suspending Fixtures |
Steel reel |
|
Inside Diameter |
0.105 in |
1/2 in |
Load Rating |
115 lb |
25 lb |
package quantity |
100 CT |
100 PC |
|
|
Brand |
LH DOTTIE |
Arlington Industries |
Manufacturers Part Number |
CH1212 |
JC12 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Jack Chain |
Jack Chain |
|
|
|
|
Application |
For Suspending Fixtures |