Nacogdoches |
500 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
CH1212 |
12JCB |
Manufacturer Number |
CH1212 |
12JCB |
Category |
Screws, Bolts, Staples, Wraps, -
Chain & Hooks
|
Screws, Bolts, Staples, Wraps, -
Chain & Hooks
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31151606 - Jack chains
|
31151606 - Jack chains
|
UPC/EAN/GTIN |
00781002274858 |
00705591200050 |
Weight per package |
0.0805 (lbs/each) |
8.8 (lbs/each) |
Description |
CH1212 #12 Gauge Bright Galvanized Jack Chain
Jack Chain, Steel, Zinc Plated, 100 FT Length, 115 LB Load Rating, 0.105 In Inside, 12 Ga Thickness, 0.09 LB
|
12JCB #12 Jack Chain - 100' Box
#12 X 100 Foot Single Jack Chain Bright Galvanized
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.88 (Each) |
$79.01 (Each) |
Carton/Reel |
$87.90 (100 Each) |
$79.01 (1 Each) |
Standard Packaging/Reel |
$87.90 (100 Each) |
$79.01 (1 Each) |
|
|
|
Diameter |
0.105 |
- |
Length |
100 ft |
100 |
Size |
#12 |
- |
Thickness |
12 ga |
- |
|
Description |
#12 GAUGE BRIGHT GALVANIZED JACK CHAIN |
#12 JACK CHAIN - 100' BOX |
extra long description |
DOTTIE CH1212 #12 Single Jack Chain |
PECO 12JCB #12 JACK CHAIN - 100 FOO |
Features |
Used for Suspending Fixtures |
- |
Long Description |
Jack Chain, Steel, Zinc Plated, 100 ft Length, 115 lb Load Rating, 0.105 in Inside, 12 ga Thickness, 0.09 lb |
#12 X 100 FOOT SINGLE JACK CHAIN BRIGHT GALVANIZED |
Product Type |
Jack Chain |
#12 Jack Chain - 100 Foot Box 20005 |
Short Description |
Jack Chain, Steel |
- |
Special Features |
Features: Used for Suspending Fixtures |
- |
|
Inside Diameter |
0.105 in |
- |
Load Rating |
115 lb |
- |
package quantity |
100 CT |
- |
|
Brand |
LH DOTTIE |
Peco Fasteners |
Manufacturers Part Number |
CH1212 |
12JCB |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Jack Chain |
Jack Chain |
|
|
|
|
Application |
For Suspending Fixtures |