Item Comparison: CGB398, 2548

Item

CGB398 - 1" Dia Male Cord Grip (.875-1.000) - Eaton

CGB398
1" Dia Male Cord Grip (.875-1.000)

$63.18 Each

$315.90 (5 Each)

QTY:
Each
Add
2548 - 1" Cord Conn (880-1.065) - T&B Ind Fitting

2548
1" Cord Conn (880-1.065)

$48.5926 Each

$2,429.63 (50 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 622 8
Vendor Eaton T&B Ind Fitting
Catalog Number CGB398 2548
Manufacturer Number CGB398 2548
Category Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121311 - Electrical fittings 39121431 - Cable gland connector
UPC/EAN/GTIN 00782274134604 00786210025483
Weight per package 1.1 (lbs/each) 0.636 (lbs/each)
Description CGB398 1" Dia Male Cord Grip (.875-1.000)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.875 to 1 In Cable/Cord Size, 3 In Length, 2.25 In Diameter, Straight Male Connection, 1 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.1 LB
2548 1" Cord Conn (880-1.065)
Liquidtight Strain Relief Cord Connector, 1 Inch, Straight, Cord Range 0.880 to 1.065 Inch, Malleable Iron
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $63.18 (Each) $48.59 (Each)
Carton/Reel $63.18 (1 Each) $242.96 (5 Each)
Standard Packaging/Reel $315.90 (5 Each) $2,429.63 (50 Each)
connection Male NPT -
Material Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) -
Finish Zinc Electroplated With Chromate Coated -
Diameter 2.25 in -
Length 3 in -
Size 1 in -
Description 1" DIA MALE CORD GRIP (.875-1.000) 1" CORD CONN (880-1.065)
extra long description CRS-H CGB398 1 NPT MALE CORD/CAB FT ABB 2548 1IN CORD CONNECTOR .880-1.
Features They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round -
Long Description Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.875 to 1 in Cable/Cord Size, 3 in Length, 2.25 in Diameter, Straight Male Connection, 1 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.1 lb Liquidtight Strain Relief Cord Connector, 1 Inch, Straight, Cord Range 0.880 to 1.065 Inch, Malleable Iron
Product Type 1 NPT Male Cord/Cab FTG Neo Bush 1IN Cord Connector .880-1.065 Range
Short Description 1-1/4" Cord Gland 1.188-1.375 DIA MALE CORD GRIP -
Special Features Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable -
Cable/Cord Size 0.875 to 1 in -
Connection Type Straight Male -
dimensions 3.2100 IN X 2.2500 IN X 2.2500 IN -
Enclosure Type Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X -
for use with Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured -
includes Standard Neoprene Bushing -
Maximum Operating Temperature +40 °C -
Minimum Operating Temperature -25 °C -
package quantity 1 CT;5 PK -
Standards Met cULus Listed - UL File No. E23223;NEC501.10(B)(4) -
Thread Size 1 in -
Brand Cooper Crouse-Hinds T&B Ind Fitting
Manufacturers Part Number CGB398 2548
Model CGB -
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Type Cable gland -
Weight 1.1 lb -
Application Hazardous Location;Wet Location -
Enclosure Class I Div 2 -
standard UL (CANADA AND US), CUL -
Temperature Rating -25 To 40 Deg C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat