Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
O-Z/Gedney |
Catalog Number |
CGB397 |
SR1009 |
Manufacturer Number |
CGB397 |
SR-1009 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121311 - Electrical fittings
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00782274134406 |
00783126508000 |
Weight per package |
0.59 (lbs/each) |
0.34 (lbs/each) |
Description |
CGB397 1" Dia Male Cord Grip (.750-.875)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.75 to 0.875 In Cable/Cord Size, 2.376 In Length, 1.656 In Diameter, Straight Male Connection, 1 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.59 LB
|
SR1009 1" CG .800-.900
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1 In, Conductor Range: 0.8 - 0.9 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.96 In Throat Inside Diameter, 5/8 In Thread Length, Dimension
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.61 (Each) |
$21.12 (Each) |
Carton/Reel |
$30.61 (1 Each) |
$528.03 (25 Each) |
Standard Packaging/Reel |
$306.10 (10 Each) |
$2,112.13 (100 Each) |
|
connection |
Male NPT |
MNPT |
Material |
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) |
- |
|
Finish |
Zinc Electroplated With Chromate Coated |
Zinc Plated |
|
Diameter |
1.656 in |
- |
Length |
2.376 in |
- |
Size |
1 in |
1 |
|
Description |
1" DIA MALE CORD GRIP (.750-.875) |
1" CG .800-.900 |
extra long description |
CRS-H CGB397 1 NPT MALE CORD/CAB FT |
OZG SR-1009 1 IN STR STRAIN RLF CON |
Features |
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round |
- |
Long Description |
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.75 to 0.875 in Cable/Cord Size, 2.376 in Length, 1.656 in Diameter, Straight Male Connection, 1 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.59 lb |
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1 IN, Conductor Range: 0.8 - 0.9 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.96 IN Throat Inside Diameter, 5/8 IN Thread Length, Dimension |
Product Type |
1 NPT Male Cord/Cab FTG Neo Bush |
1 In STR Strain RLF Conn |
Short Description |
3/4" Cord Gland .750-.875 DIA MALE CORD GRIP |
- |
Special Features |
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable |
Provide strain relief to protect the cord or cable;UL listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub;Watertight/oiltight |
|
Cable/Cord Size |
0.75 to 0.875 in |
- |
Connection Type |
Straight Male |
- |
dimensions |
2.3800 IN X 1.6600 IN X 1.6600 IN |
- |
Enclosure Type |
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X |
- |
for use with |
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured |
- |
includes |
Standard Neoprene Bushing |
- |
Maximum Operating Temperature |
+40 °C |
- |
Minimum Operating Temperature |
-25 °C |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
cULus Listed - UL File No. E23223;NEC501.10(B)(4) |
- |
Thread Size |
1 in |
- |
|
Brand |
Cooper Crouse-Hinds |
O-Z/GEDNEY |
Manufacturers Part Number |
CGB397 |
SR-1009 |
Model |
CGB |
- |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Cable gland |
Type SR Gold Seal Strain Relief Straight Connector |
|
|
Application |
Hazardous Location;Wet Location |
For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways |
Enclosure |
Class I Div 2 |
- |
standard |
UL (CANADA AND US), CUL |
Third Party Certification: UL File Number E-11857, CSA 009795 |
Temperature Rating |
-25 To 40 Deg C |