Item Comparison: CG100K, 2942

Item

CG100K - 1" Cord Grip Conn Kit (.375-1.065) - Amfico

CG100K
1" Cord Grip Conn Kit (.375-1.065)

$9.98 Each

$149.70 (15 Each)

QTY:
Each
Add
2942 - 1" LT Cord Conn (.700-.950) - T&B Ind Fitting

2942
1" LT Cord Conn (.700-.950)

$21.3504 Each

$213.50 (10 Each)

QTY:
Each
Add
Nacogdoches 159 0
All Stores 3,440 157
Vendor Amfico T&B Ind Fitting
Catalog Number CG100K 2942
Manufacturer Number CG-100K 2942
Category Enhanced Commodity Codes - Boxes & Covers Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121431 - Cable gland connector 39121431 - Cable gland connector
UPC/EAN/GTIN 00662364501427 00786210029429
Weight per package 0.31 (lbs/each) 0.375 (lbs/each)
Description CG100K 1" Cord Grip Conn Kit (.375-1.065)
1" .375-.750 Cord Grip Connector Kit Steel Usa
2942 1" LT Cord Conn (.700-.950)
Strain Relief Connector, Metallic, Steel, 1 In Size, 0.700 to 0.950 In Cable/Cord Size, 1-7/8 In Length, 1-5/8 In Diameter, Straight Connection, 1 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 37.5 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.98 (Each) $21.35 (Each)
Carton/Reel $9.98 (1 Each) $213.50 (10 Each)
Standard Packaging/Reel $149.70 (15 Each) $213.50 (10 Each)
Color - Metallic
Diameter - 1-5/8 in
Length - 1-7/8 in
Size - 1 in
Description 1" CORD GRIP CONN KIT (.375-1.065) 1" LT CORD CONN (.700-.950)
extra long description AMFICO CG-100K 1" 375-750 Cord Gri ABB 2942 1IN STR LT RELIEFCONN .70-
Features - Liquidtight Strain Relief Connector, 1 Inch, Straight, Cord Range 0.700 to 0.950 Inch, Throat Diamter 31/32 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing
Long Description 1" .375-.750 Cord Grip Connector Kit Steel USA Strain Relief Connector, Metallic, Steel, 1 in Size, 0.700 to 0.950 in Cable/Cord Size, 1-7/8 in Length, 1-5/8 in Diameter, Straight Connection, 1 in Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 37.5 lb/100
Product Type 1" 375-750 Cord Grip Conn Kit STL 1IN STR LT Reliefconn .70-.95 STL
Short Description - Strain Relief Connector, Steel, 1 in
Special Features - Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief
Cable/Cord Size - 0.700 to 0.950 in
Connection Type - Straight
Maximum Operating Temperature - +105 °C
Minimum Operating Temperature - -35 °C
package quantity - 10 CT;100 PK
Standards Met - UL Listed;CSA Certified
Thread Size - 1 in
Brand Amfico Thomas & Betts
Manufacturers Part Number CG-100K 2942
sub brand - Shureseal(TM)
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Weight - 37.5 lb/100
Application - Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat