Item Comparison: CF26DDE835EC0, CF26DDE835

Item

CF26DDE835EC0 - CMPCT FLRLMP G24Q-3 Dulux D/E Base - Sylvania

CF26DDE835EC0
CMPCT FLRLMP G24Q-3 Dulux D/E Base

$5.34 Each

$267.00 (50 Each)

QTY:
Each
Add
CF26DDE835 - CMPCT FLRLMP G24Q-3 Dulux D/E Base - Sylvania

CF26DDE835
CMPCT FLRLMP G24Q-3 Dulux D/E Base

$5.34 Each

$267.00 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 393 393
Vendor Sylvania Sylvania
Catalog Number CF26DDE835EC0 CF26DDE835
Manufacturer Number 20673 CF26DD/E/835/ECO/20673
Category Fluorescent Lamps - Compact Fluorescent Integrated Fluorescent Lamps - Compact Fluorescent Integrated
Classification Fluorescent Fluorescent
UNSPSC 39101619 - Compact fluorescent CFL lamps 39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN 00046135206733 00046135206733
Weight per package 0.14 (lbs/each) 10 (lbs/each)
Description CF26DDE835EC0 CMPCT FLRLMP G24Q-3 Dulux D/E Base
Dulux 26W Double Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
CF26DDE835 CMPCT FLRLMP G24Q-3 Dulux D/E Base
Dulux 26W Double Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.34 (Each) $5.34 (Each)
Carton/Reel $5.34 (1 Each) $5.34 (1 Each)
Standard Packaging/Reel $267.00 (50 Each) $267.00 (50 Each)
amperage rating Ballast Dependent Ballast Dependent
Lamp Type DULUX D/E DULUX D/E
Shape T4X2 T4X2
Voltage Rating 120 V Ballast Dependent
Wattage 26 26
Base Type G24Q-3 4-Pin -
Color Rendering Index 82 -
color rendering index (cri) 82 82
color temperature 3500 k 3500
Finish Phosphor Coated Phosphor Coated
Length 6-1/2 in;166 mm 6.5
Description CMPCT FLRLMP G24Q-3 DULUX D/E BASE CMPCT FLRLMP G24Q-3 DULUX D/E BASE
extra long description SYL CF26DD/E/835/ECO/20673 CF26DDE8 SYL CF26DD/E/835/ECO/20673 CF26DDE8
Features DULUX 26W double compact fluorescent lamp with 4-pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC -
Long Description DULUX 26W double compact fluorescent lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC DULUX 26W double compact fluorescent lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Product Type CF26DDE835ECO 50/CS 1/Sku CF26DDE835ECO 50/CS 1/Sku
Short Description Compact Fluorescent Lamp, 26 W, G24Q-3 4-Pin, 20000 h Life -
Special Features For Electronic Ballast -
average life 20000 h 12000
Base G24Q-3;G24q-3 G24Q-3;G24q-3
Brightness (Lumens) 1800 lm -
bulb shape T4X2 -
lumens 1,710 1,710
package quantity 50 CA -
Standards Met IEC 60901- 2526;RoHS Compliant -
start type ELECTRONIC RAPID START ELECTRONIC RAPID START
total harmonic distortion Ballast Dependent Ballast Dependent
Brand Sylvania-Ledvance SYLVANIA
Manufacturers Part Number CF26DD/E/835/ECO/20673 CF26DD/E/835/ECO/20673
Category Description Fluorescent Fluorescent
Type Compact Fluorescent Compact Fluorescent
Status - Inactive
Weight 0.14 lb/EA -
Application Exit Sign;Garden and Walkway Lighting;Recessed Ceiling Fixture;Showcase Lighting;Task Lighting;Wall Sconce Commercial/Residential
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat