Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
AEE56 |
CEE56 |
Manufacturer Number |
AEE56 |
CEE56 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121303 - Electrical boxes
|
39121404 - Electrical sleeves
|
UPC/EAN/GTIN |
00781381229449 |
00662276277045 |
Weight per package |
2 (lbs/each) |
2.2046 (lbs/each) |
Description |
AEE56 60A 1-1/2"Hub Backbx
Ae Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/2 In, Cable Entry: (1) 1-1/2 In Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 60 and 100 Amp Recept
|
CEE56 60A 1-1/2" Hub Backbox For RCPT
Hub Backbox, 60 A, Epoxy Coated Cast Aluminum, 1-1/2 In Hub Size, 2.6875 (L) X 1.3125 (W) In
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$65.87 (Each) |
$85.41 (Each) |
Carton/Reel |
$65.87 (1 Each) |
$85.41 (1 Each) |
Standard Packaging/Reel |
$65.87 (1 Each) |
$85.41 (1 Each) |
|
Current Rating |
- |
60 A |
Material |
Aluminum |
Epoxy Coated Cast Aluminum |
|
Hub Size |
- |
1-1/2 in |
Size |
1-1/2 |
1-1/2 in |
|
Description |
60A 1-1/2"HUB BACKBX |
60A 1-1/2" HUB BACKBOX FOR RCPT |
extra long description |
APP AEE56 60A 1-1/2 UNILET |
CRS-H CEE56 BACK BX PWRMT 60A |
Features |
- |
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. |
Long Description |
AE Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/2 IN, Cable Entry: (1) 1-1/2 IN Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 60 And 100 AMP Recept |
Hub Backbox, 60 A, Epoxy Coated Cast Aluminum, 1-1/2 in Hub Size, 2.6875 (L) x 1.3125 (W) in |
Product Type |
60A 1-1/2 Unilet |
Back BX PWRMT 60a |
Short Description |
- |
60A4W4P Powermate Plug |
Special Features |
with Angle Opening |
Standard Corro-Free(TM) Epoxy Powder Coat Finish for Increased Corrosion Resistance |
|
Cable Entry |
(1) 1-1/2 IN Hub |
- |
dimensions |
- |
2.6875 (L) x 1.3125 (W) in |
for use with |
- |
Type P Cable |
Knockouts |
FALSE |
- |
number of outlet |
1 |
- |
Standards Met |
- |
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
AEE56 |
CEE56 |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
AE Series Mounting Box |
BACK BOX |
|
Application |
For Powertite 60 And 100 AMP Receptacles |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Mounting |
Lugs |
- |
nema rating |
- |
NEMA 4X |