Item Comparison: CCP1044CD, VP10477

Item

CCP1044CD - 100A 4W 4P NEMA4X Pwrmate Plug - Eaton

CCP1044CD
100A 4W 4P NEMA4X Pwrmate Plug

$590.55 Each

$590.55 (1 Each)

QTY:
Each
Add
VP10477 - 100A 4W4P Plug - Killark

VP10477
100A 4W4P Plug

$617.34 Each

$617.34 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1 0
Vendor Eaton Killark
Catalog Number CCP1044CD VP10477
Manufacturer Number CCP1044CD VP10477
Category Gen Purpose Wiring Devices - Pin & Sleeve Devices Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Pin & Sleeve Devices Pin & Sleeve Devices
UNSPSC 39121404 - Electrical sleeves 39121402 - Electrical plugs
UPC/EAN/GTIN 00662276276666 00783936834757
Weight per package 2.2046 (lbs/each) 5 (lbs/each)
Description CCP1044CD 100A 4W 4P NEMA4X Pwrmate Plug
Powermate Plug, 100 A, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 In (Cable Range) Wire Size
VP10477 100A 4W4P Plug
100A 4 Pole 4 Wire Plug Assembly
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $590.55 (Each) $617.34 (Each)
Carton/Reel $590.55 (1 Each) $617.34 (1 Each)
Standard Packaging/Reel $590.55 (1 Each) $617.34 (1 Each)
amperage rating 100 Amp 100
Current Rating 100 A -
Material Epoxy Powder Coated Copper Free Aluminum Body-Copper-free aluminum;Contacts-Brass;External screws-316 stainless steel;Spring tensioner-Patented beryllium copper
Number of Wires 4 4
Phase - 3
Poles 4 4
Voltage Rating 600 V ac @ 50 to 400 Hz 250 V dc 250;600
Wire Size 0.875 to 1.906 in (Cable Range) 4-2;4-3
Size 4-1/8 In Diameter X 10-4/5 In Length 10.87 in x 4.25 in x 4.25 in
Description 100A 4W 4P NEMA4X PWRMATE PLUG 100A 4W4P PLUG
extra long description CRS-H CCP1044CD PLG PWRMT 100A 4W4P KLRK VP10477 100A 4W4P PLUG ASSY.
Features PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. -
Long Description Powermate Plug, 100 A, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 in (Cable Range) Wire Size 100A 4 Pole 4 Wire Plug Assembly
Product Type PLG PWRMT 100A 4W4P .875 to 1.906 100A 4W4P Plug Assy.
Short Description 60A4W4P Powermate Plug -
Special Features Watertight, Grounding Style 1, NEMA 4X Enclosure, Reversed Interior VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Cord Type - G, W, S, SO, STO, or similar
dimensions 10.8000 IN X 4.1300 IN X 4.1300 IN -
for use with Type P Cable -
Standards Met UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked -
Brand EATON CROUSE-HINDS SERIES KILLARK
Manufacturers Part Number CCP1044CD VP10477
series - VersaMate
Category Description Pin & Sleeve Devices Pin & Sleeve Devices
Type PLUG Pin & Sleeve
Application Ind Facilities & Factories - Facility: Power Distribution and Control Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
environmental conditions - Wet and hazardous locations
nema rating NEMA 4X NEMA 3, 4, 4X, 7BCD, 9FG
standard UL, cUL UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat