Item Comparison: 51800, CA8GH

Item

51800 - 1G WP DPLX RCPT CVR - Bell

51800
1G WP DPLX RCPT CVR

$5.5133 Each

$132.32 (24 Each)

QTY:
Each
Add
CA8GH - WP Horiz Duplex Cover - Legrand-Pass & Seymour

CA8GH
WP Horiz Duplex Cover

$5.1447 Each

$61.74 (12 Each)

QTY:
Each
Add
Nacogdoches 0 61
All Stores 4,842 2,654
Vendor Bell Legrand-Pass & Seymour
Catalog Number 51800 CA8GH
Manufacturer Number 5180-0 CA8GH
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39131708 - Electrical conduit fitting body 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00050169518007 00785007264340
Weight per package 0.3829 (lbs/each) 0.39 (lbs/each)
Description 51800 1G WP DPLX RCPT CVR
1 Gang Horizontal Weatherproof Flip Cover Duplex - Gray
CA8GH WP Horiz Duplex Cover
Weatherproof Cast Cover, 1 Gang, 4.57 (W) X 2.90 (H) In, Wall Mount, Die-Cast Zinc Material, Gray, 0.3900 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.51 (Each) $5.14 (Each)
Carton/Reel $5.51 (1 Each) $5.14 (1 Each)
Standard Packaging/Reel $132.32 (24 Each) $61.74 (12 Each)
Material - Die-Cast Zinc
Number of Gangs - 1
Color Gray Gray
Finish Powder Coat Zinc
Height 2.813 -
Length 4.5625 -
Size - 4.57 L x 2.90 H
Width 4.563 -
Construction Metallic -
Description 1G WP DPLX RCPT CVR WP HORIZ DUPLEX COVER
extra long description RACO 5180-0 1G HORIZONTAL WP COVER P&S CA8GH WP HORIZ DUPLEX COVER
Features - Weatherproof Cover with Self Closing Lids. Broad line of single gang covers for receptacles and power outlets. Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.
Long Description 1 GANG HORIZONTAL WEATHERPROOF FLIP COVER DUPLEX - GRAY Weatherproof Cast Cover, 1 Gang, 4.57 (W) x 2.90 (H) in, Wall Mount, Die-Cast Zinc Material, Gray, 0.3900 lb
Product Type 1G Horizontal WP Cover Duplex - Gray WP Horiz Duplex Cover
Short Description - 1 Gang, Wall Mount, Weatherproof Cast Cover, Gray
Special Features and multi-lingual instructions included;device mount;Duplex;gasket;self-closing lids; installation hardware;weatherproof protection Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance.
dimensions - 4.57 (W) x 2.90 (H) in
Mounting Type - Wall Mount
number of outlet - 1
package quantity - 12 CT
Packaging Type Shrink -
pallet quantity 3240 -
Standards Met - CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant
Brand BELL LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 5180-0 CA8-GH
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type COVER Weatherproof Cast Cover
Standard Package 24 -
Weight - 0.3900 lb
Application Flip Residential;Commercial
Mounting - Weatherproof Box
standard UL Listed cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat