Item Comparison: CA7GV, CA262G

Item

CA7GV - WP 1G Vert Single RCPT Cover - Legrand-Pass & Seymour

CA7GV
WP 1G Vert Single RCPT Cover

$6.0625 Each

$60.62 (10 Each)

QTY:
Each
Add
CA262G - WP 2G Two Decorator Cover - Legrand-Pass & Seymour

CA262G
WP 2G Two Decorator Cover

$16.6869 Each

$200.24 (12 Each)

QTY:
Each
Add
Nacogdoches 10 12
All Stores 531 310
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number CA7GV CA262G
Manufacturer Number CA7GV CA262G
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00785007264319 00785007264661
Weight per package 0.341 (lbs/each) 0.655 (lbs/each)
Description CA7GV WP 1G Vert Single RCPT Cover
Weatherproof Cover, 1 Gang, 2.81 (W) X 4.56 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 LB
CA262G WP 2G Two Decorator Cover
Weatherproof Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Die-Cast Aluminum, Gray, 0.6600 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.06 (Each) $16.69 (Each)
Carton/Reel $6.06 (1 Each) $16.69 (1 Each)
Standard Packaging/Reel $60.62 (10 Each) $200.24 (12 Each)
insulation Cover Cover
Material Die-Cast Aluminum Die-Cast Aluminum
Number of Gangs 1 2
Color Gray Gray
Finish Zinc Zinc
Size 4.6" 4.6"
Construction Weatherproof Weatherproof
Description WP 1G VERT SINGLE RCPT COVER WP 2G TWO DECORATOR COVER
extra long description P&S CA7GV WP 1G VERT SINGLE RCPT CO P&S CA262G WP 2G TWO DECORATOR COVE
Features Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid, Gray Cast Weatherproof 2 Gang Cover, Gray
Long Description Weatherproof Cover, 1 Gang, 2.81 (W) x 4.56 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 lb Weatherproof Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Die-Cast Aluminum, Gray, 0.6600 lb
Product Type WP 1G Vert Single RCPT Cover WP 2G Two Decorator Cover
Short Description 1 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, Verticle 2 Gang, Screw Mount, Weatherproof Cover, Gray
Special Features Cord Flap Gasket;Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid Cord Flap Gasket
dimensions 2.81 (W) x 4.56 (H) in 4.58 (W) x 4.52 (H) in
for use with - Switch
Mounting Type Ceiling;Wall Mount Screw Mount
number of outlet 1 2
package quantity 1 CT;10 PK 12 CT
Standards Met UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
Brand LEGRAND-PASS & SEYMOUR LEGRAND-PASS & SEYMOUR
Manufacturers Part Number CA7-GV CA262-G
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover Weatherproof Cover
Weight 0.3400 lb 0.6600 lb
Application Industrial Industrial
Mounting CEILING, WALL CEILING, WALL
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat