Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
CA2GS |
TC221S |
Manufacturer Number |
CA2GS |
TC221S |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00785007264593 |
00092326111034 |
Weight per package |
0.9667 (lbs/each) |
2.99 (lbs/each) |
Description |
CA2GS WP 2G 2TOGGLE Cover W/ Switches
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Heavy Duty Die Cast Zinc Material, Gray, 0.9700 LB
|
TC221S 2G Gry TGL Cover&Switch
Toggle Covers and Toggle Cover Kit, 2 Gang, Die-Cast Metal Material, Gray, Premium Powder Coated, 2.95 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.72 (Each) |
$0.00 (Each) |
Carton/Reel |
$12.72 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$76.32 (6 Each) |
$0.00 (4 Each) |
|
insulation |
Bare |
- |
Material |
Heavy Duty Die Cast Zinc |
Die-Cast Metal |
Number of Gangs |
2 |
2 |
|
Color |
Gray |
Gray |
Finish |
Zinc |
Premium Powder Coated |
|
Height |
- |
4.75 |
Length |
- |
1.74 |
Size |
4.6" |
- |
Width |
- |
8.25 |
|
Description |
WP 2G 2TOGGLE COVER W/ SWITCHES |
2G GRY TGL COVER&SWITCH |
extra long description |
P&S CA2GS WP 2G 2TOGGLE COVER W/ SW |
RACO TC221S 2G WP COVER (2) TOGGLE |
Features |
Cast Weatherproof Cover 2 Gang 2 Toggles with 15A 120VAC Single Pole Toggle Switches, 4 Screw Mounting, Gray |
- |
Long Description |
Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Heavy Duty Die Cast Zinc Material, Gray, 0.9700 lb |
Toggle Covers and Toggle Cover Kit, 2 Gang, Die-Cast Metal Material, Gray, Premium Powder Coated, 2.95 lb |
Product Type |
WP 2G 2TOGGLE Cover W/ Switches |
2G WP Cover (2) Toggle SP 15A - Gray |
Short Description |
2 Gang, Screw Mount, Casteatherproof Cover, Gray, GFCI |
Toggle Cover and Switch, NEMA 3R, Die-Cast Metal, 2 Gang |
Special Features |
Stainless Steel Springs;No Rough Edges |
Includes Gasket;Mounting Hardware;Installation Instructions |
|
dimensions |
4.58 (W) x 4.52 (H) in |
- |
for use with |
Switch |
- |
Mounting Type |
Screw Mount |
- |
number of outlet |
2 |
- |
package quantity |
1 ct |
4 PK |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
UL Listed;2011 NEC Compliant |
|
Brand |
Pass and Seymour |
Taymac |
Manufacturers Part Number |
CA2-GS |
TC221S |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Cast weatherproof cover |
2-Gang Toggle Cover and Single Pole Switches |
|
|
|
Application |
Residential;Commercial |
Commercial |
Mounting |
Screws |
DEVICE |
nema rating |
- |
Nema 3R |
standard |
UL Listed |
UL |
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
Call nearest store for Item Price
|