Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
CA268G |
SB575XS |
Manufacturer Number |
CA268G |
SB575XS |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007264531 |
00092326112314 |
Weight per package |
0.6683 (lbs/each) |
9.6 (lbs/each) |
Description |
CA268G WP 2G Decorator/Duplex Cover
Cast Weatherproof Cover 2 Gang 1 Decorator/1 Duplex, 4 Screw Mounting
|
SB575XS 1G WP Gray Box - Five 3/4" Holes - 17 Cu In
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 In Hub Size, Screw Mount or Plug Mount;Lug Mount, 9.39 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.69 (Each) |
$0.00 (Each) |
Carton/Reel |
$16.69 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$200.24 (12 Each) |
$0.00 (16 Each) |
|
insulation |
Bare |
- |
Material |
Zinc |
Die-Cast Metal |
Number of Gangs |
2 |
- |
|
Color |
Gray |
Gray |
Finish |
Zinc |
Powder Coated |
|
Hub Size |
- |
3/4 in |
Size |
4.6" |
- |
|
Construction |
- |
Die-Cast Metal |
Description |
WP 2G DECORATOR/DUPLEX COVER |
1G WP GRAY BOX - FIVE 3/4" HOLES - 17 CU IN |
extra long description |
P&S CA268G WP 2G DECORATOR/DUPLEX C |
RACO SB575XS 1G WP BOX (5) 3/4 IN O |
Features |
Cast Weatherproof Cover 2 Gang 1 Decorator/1 Duplex, 4 Screw Mounting, Gray |
- |
Long Description |
Cast Weatherproof Cover 2 Gang 1 Decorator/1 Duplex, 4 Screw Mounting |
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 in Hub Size, Screw Mount or Plug Mount;Lug Mount, 9.39 lb/EA |
Product Type |
WP 2G Decorator/Duplex Cover |
1G WP Box (5) 3/4 In Outlt W/Side Hle GR |
Short Description |
2 Gang, Screw Mount, Casteatherproof Cover, Gray, GFCI |
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, 1 Gang, Three 3/4" Holes, 18 CU IN |
Special Features |
Heavy duty die cast zinc, stainless steel springs, no rough edges |
Closure plugs, ground screw, and mounting hardware included |
|
dimensions |
4.58 (W) x 4.52 (H) in |
- |
for use with |
Switch |
- |
includes |
- |
Installation Instruction |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Screw Mount;Plug Mount;Lug Mount |
number of outlet |
2 |
5 |
package quantity |
1 ct |
16 PK |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
UL mA;NEC 2011;NEMA 3R Compliant |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Taymac |
Manufacturers Part Number |
CA268-G |
SB575XS |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Cast weatherproof cover |
- |
|
|
Weight |
0.6700 lb |
9.39 lb/EA |
|
Application |
Residential/Commercial |
- |
Mounting |
Screws |
- |
standard |
UL Listed |
UL Listed |
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
Call nearest store for Item Price
|