Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Bell |
Catalog Number |
CA268G |
BC100Z |
Manufacturer Number |
CA268G |
BC100Z |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
-
|
UPC/EAN/GTIN |
00785007264531 |
092326110020 |
Weight per package |
0.6683 (lbs/each) |
0.175 (lbs/each) |
Description |
CA268G WP 2G Decorator/Duplex Cover
Cast Weatherproof Cover 2 Gang 1 Decorator/1 Duplex, 4 Screw Mounting
|
BC100Z 1G Blank Bronze WP Cover
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Bronze, 3.35 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.69 (Each) |
$1.51 (Each) |
Carton/Reel |
$16.69 (1 Each) |
$1.51 (1 Each) |
Standard Packaging/Reel |
$200.24 (12 Each) |
$30.12 (20 Each) |
|
insulation |
Bare |
- |
Material |
Zinc |
Die-Cast Metal |
Number of Gangs |
2 |
1 |
|
Color |
Gray |
Bronze |
Finish |
Zinc |
Powder Coated |
|
|
Additional Information |
- |
Enclosure Type NEMA 3R; Includes Gasket, Mounting Hardware; Applicable Standard NEC |
Commodity Description |
- |
BAR HANGERS & OUTLET BOX ACCY |
Description |
WP 2G DECORATOR/DUPLEX COVER |
1G BLANK BRONZE WP COVER |
extra long description |
P&S CA268G WP 2G DECORATOR/DUPLEX C |
- |
Features |
Cast Weatherproof Cover 2 Gang 1 Decorator/1 Duplex, 4 Screw Mounting, Gray |
- |
Long Description |
Cast Weatherproof Cover 2 Gang 1 Decorator/1 Duplex, 4 Screw Mounting |
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Bronze, 3.35 lb/EA |
Product Type |
WP 2G Decorator/Duplex Cover |
Weatherproof Box Cover |
Short Description |
2 Gang, Screw Mount, Casteatherproof Cover, Gray, GFCI |
Weatherproof Box Cover, 1 Gang, Die-Cast Metal, Powder Coated, Bronze |
Special Features |
Heavy duty die cast zinc, stainless steel springs, no rough edges |
- |
|
Device Opening |
- |
BLANK |
dimensions |
4.58 (W) x 4.52 (H) in |
- |
for use with |
Switch |
- |
includes |
- |
Gasket;Mounting Hardware;Installation Instructions |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
number of outlet |
2 |
- |
package quantity |
1 ct |
20 PK |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
UL mA;NEC 2011;NEMA 3R Compliant |
|
Brand |
LEGRAND-PASS & SEYMOUR |
BELL |
Manufacturers Part Number |
CA268-G |
BC100Z |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Cast weatherproof cover |
FLAT |
|
|
Weight |
0.6700 lb |
3.35 lb/EA |
|
Application |
Residential/Commercial |
Commercial |
Approval |
- |
UL |
Mounting |
Screws |
- |
standard |
UL Listed |