Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
SPC |
Catalog Number |
CA268G |
2GER |
Manufacturer Number |
CA268G |
N/A |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Unassigned
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
-
|
UPC/EAN/GTIN |
00785007264531 |
658746112091 |
Weight per package |
0.6683 (lbs/each) |
0.243 (lbs/each) |
Description |
CA268G WP 2G Decorator/Duplex Cover
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 LB
|
2GER 2G No HL Gy Ext Ring
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.69 (Each) |
$15.27 (Each) |
Carton/Reel |
$16.69 (1 Each) |
$15.27 (1 Each) |
Standard Packaging/Reel |
$200.24 (12 Each) |
$91.61 (6 Each) |
|
insulation |
Bare |
- |
Material |
Die-Cast Zinc |
- |
Number of Gangs |
2 |
- |
|
Color |
Gray |
- |
Finish |
Zinc |
- |
|
|
Description |
WP 2G DECORATOR/DUPLEX COVER |
2G NO HL GY EXT RING |
extra long description |
P&S CA268G WP 2G DECORATOR/DUPLEX C |
- |
Features |
Cast Weatherproof Cover 2 Gang 1 Decorator/1 Duplex, 4 Screw Mounting, Gray |
- |
Long Description |
Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 lb |
- |
Product Type |
WP 2G Decorator/Duplex Cover |
- |
Short Description |
2 Gang, Screw Mount, Casteatherproof Cover, Gray, GFCI |
- |
Special Features |
Stainless Steel Springs;No Rough Edges |
- |
|
dimensions |
4.58 (W) x 4.52 (H) in |
- |
for use with |
Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
number of outlet |
2 |
- |
package quantity |
1 ct |
- |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
- |
Manufacturers Part Number |
CA268-G |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Cast weatherproof cover |
- |
|
|
Application |
Residential;Commercial |
- |
Mounting |
Screws |
- |
standard |
UL Listed |