Nacogdoches |
8 |
12 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
CA18G |
CA82G |
Manufacturer Number |
CA18G |
CA82G |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00785007264685 |
00785007264562 |
Weight per package |
0.5371 (lbs/each) |
0.6817 (lbs/each) |
Description |
CA18G WP 2G Toggle/Duplex Cover
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Heavy Duty Die Cast Zinc Material, Gray, 0.5400 LB
|
CA82G WP 2G Two Duplex Cover
Weatherproof Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.6800 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.24 (Each) |
$16.69 (Each) |
Carton/Reel |
$17.24 (1 Each) |
$16.69 (1 Each) |
Standard Packaging/Reel |
$206.88 (12 Each) |
$200.24 (12 Each) |
|
insulation |
Bare |
Cover |
Material |
Heavy Duty Die Cast Zinc |
Die-Cast Aluminum |
Number of Gangs |
2 |
2 |
|
Color |
Gray |
Gray |
Finish |
Zinc |
Zinc |
|
|
Construction |
- |
Weatherproof |
Description |
WP 2G TOGGLE/DUPLEX COVER |
WP 2G TWO DUPLEX COVER |
extra long description |
P&S CA18G WP 2G TOGGLE/DUPLEX COVER |
P&S CA82G WP 2G TWO DUPLEX COVER |
Features |
Cast Weatherproof Cover 2 Gang 1 Toggle/1 Duplex, 4 Screw Mounting, Gray |
Weatherproof Cover 2 Gang 2 Duplex Receptacle, Gray |
Long Description |
Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Heavy Duty Die Cast Zinc Material, Gray, 0.5400 lb |
Weatherproof Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.6800 lb |
Product Type |
WP 2G Toggle/Duplex Cover |
WP 2G Two Duplex Cover |
Short Description |
2 Gang, Screw Mount, Casteatherproof Cover, Gray, 1 Toggle, 1 Duplex |
2 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, 12 CT |
Special Features |
Stainless Steel Springs;No Rough Edges |
Heavy Duty Die Cast Zinc;Cord Flap Gasket |
|
dimensions |
4.58 (W) x 4.52 (H) in |
4.58 (W) x 4.52 (H) in |
for use with |
Switch |
Switch |
media |
- |
Yes |
Mounting Type |
Screw Mount |
Ceiling;Wall Mount |
number of outlet |
2 |
2 |
package quantity |
1 CT;12 PK |
12 CT |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
|
Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
CA18-G |
CA82-G |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Cast weatherproof cover |
Weatherproof Cover |
|
Weight |
0.5400 lb |
0.6800 lb |
|
Application |
Residential;Commercial |
Industrial |
Mounting |
Screws |
CEILING, WALL |
standard |
UL Listed |
UL Listed |