Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
C530M |
FF30MC |
Manufacturer Number |
C530M |
FF30MC |
Category |
Timer Controls -
Electronic Time Switches
|
Timer Controls -
Electromechanical Time Switche
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
39121449 - Wire or cable compression splice
|
N/A
|
UPC/EAN/GTIN |
00786261155030 |
00078275005303 |
Weight per package |
0.4 (lbs/each) |
0.383 (lbs/each) |
Description |
C530M 30 Min Twist Timer With Metal Wallplate
Twist Timer, 30 Min Time Setting Mode, SPDT Contact Form, 30 Min Time Setting, 125/250/277 V Ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
|
FF30MC 30MIN Spring Wound Timer
Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60 HZ, SPST, 30 Minute Max, Without Hold, Silver
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$59.61 (Each) |
$39.46 (Each) |
Carton/Reel |
$59.61 (1 Each) |
$39.46 (1 Each) |
Standard Packaging/Reel |
$59.61 (1 Each) |
$236.76 (6 Each) |
|
amperage rating |
- |
15 |
connection |
- |
Teeter Type |
Material |
Metal Brushed Aluminum |
- |
Phase |
Single Phase |
- |
Poles |
- |
1 |
Voltage Rating |
125/250/277 V ac |
125 - 277 |
|
Size |
3 x 5 in |
2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM |
|
Description |
30 MIN TWIST TIMER WITH METAL WALLPLATE |
30MIN SPRING WOUND TIMER |
extra long description |
TORK C530M CU CMP Splice Long 600 M |
INT-MAT FF30MC Spring Wound Countdo |
Features |
30 Minute Spring Wound Twist Timer 125-277V SPDT Metal Wallplate. |
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly. |
Long Description |
Twist Timer, 30 min Time Setting Mode, SPDT Contact Form, 30 min Time Setting, 125/250/277 V ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb |
Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPST, 30 Minute Max, Without Hold, Silver |
Product Type |
Twist Timer |
Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60 |
Short Description |
30 Min Timer 125-277V SPDT With Metal Plate |
- |
Special Features |
No Hold 60 Minute Commercial Grade in Wall Time Switch |
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Rugged Time Dial Plate Easily withstands the Abuse Encountered in Commercial Environments, Commercial "Brushed Metal" (Plastic Construction) look meets NEC Requirements, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in a Single Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of th |
|
action |
SPDT |
1 x SPST |
Base |
Wall Plate |
- |
Connection Type |
Single Gang Wall Plate |
- |
Contact Configuration |
- |
1 NO |
Contact Form |
SPDT |
- |
Contact Rating |
125-250-277 VAC |
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive) |
Maximum Operating Temperature |
+122 °F |
- |
Maximum Time Setting |
30 min |
- |
Minimum Operating Temperature |
+32 °F |
- |
motor power |
- |
1 HP @ 120 VAC, 2 HP @ 240 VAC |
Standards Met |
Ul;CSA |
- |
Time Setting Mode |
30 min |
- |
Timing Range |
30 Minute |
30 |
|
|
Brand |
Nsi Industries |
Intermatic |
Manufacturers Part Number |
C530M |
FF30MC |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
- |
Commercial Spring Wound Auto-Off |
|
|
Application |
Ventilating Fans;Hvac;Whirlpools;Self Storage;Motors and Pumps |
Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR |
Frequency Rating |
50-60 Hz |
50/60 |
Mounting |
- |
WALL MOUNT |
Operating Temperature |
32-122 F |
- |
standard |
- |
cCSAus Certified, UL Listed, UL Recognized, HVACR, NEC |