Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
C125M |
C47 |
Manufacturer Number |
C125M |
C47 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274756363 |
00782274123509 |
Weight per package |
3.55 (lbs/each) |
2.53 (lbs/each) |
Description |
C125M 1-1/4" C FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, C Shape, Built-In Rollers, 1-1/4"
|
C47 1-1/4" C FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1-1/4 In Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1-1/4 In Hub Size, Straight Hub Location, C Configuration, 7.4375 In Length, 2.1875 In Width, 2.31 In Height, Threaded, 2.53 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.69 (Each) |
$72.59 (Each) |
Carton/Reel |
$153.44 (5 Each) |
$145.18 (2 Each) |
Standard Packaging/Reel |
$153.44 (5 Each) |
$145.18 (2 Each) |
|
Hub Location |
- |
Straight |
Number of Hubs |
- |
2 |
Shape |
- |
C |
|
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
Electrogalvanized with Aluminum Acrylic Paint |
|
Height |
2.75 |
2.31 in |
Hub Size |
1-1/4 in |
1-1/4 in |
Length |
9.00 |
7.4375 in |
Width |
2.60 |
2.1875 in |
|
Description |
1-1/4" C FM5 CONDUIT BODY |
1-1/4" C FM7 CONDUIT BODY |
extra long description |
CRS-H C125M 1 1/4 FORM 5 C COND BOD |
CRS-H C47 1 1/4 IRON C FORM 7 CNDT |
Features |
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, C shape, Built-in rollers, 1-1/4" |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1-1/4 in Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1-1/4 in Hub Size, Straight Hub Location, C Configuration, 7.4375 in Length, 2.1875 in Width, 2.31 in Height, Threaded, 2.53 lb/EA |
Product Type |
1 1/4 Form 5 C Cond Body Malleable |
1 1/4 Iron C Form 7 CNDT Body |
Short Description |
- |
Conduit Body, 1-1/4 in, T Shape Form 7 Body, Steel |
Special Features |
- |
Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation |
|
body type |
- |
Form 7 |
Cable Entry Type |
- |
Side |
Connection Type |
- |
Threaded |
dimensions |
9.0000 IN X 2.6000 IN X 2.7500 IN |
7.4400 IN X 2.1900 IN X 2.3100 IN |
for use with |
- |
Rigid Conduit |
Form |
Form 5 |
Form 7 |
Mounting Type |
- |
Threaded |
package quantity |
- |
2 CT |
Standards Met |
- |
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 |
|
Brand |
EATON CROUSE-HINDS SERIES |
Cooper Crouse-Hinds |
Manufacturers Part Number |
C125M |
C47 |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Conduit outlet body |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
Configuration |
- |
C |
standard |
UL 514B, CSA C22.2, CUL |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |