Item Comparison: C25, C25

Item

C25 - 3/4" Alu C SR5 Conduit Body - Eaton

C25
3/4" Alu C SR5 Conduit Body

$9.837 Each

$98.37 (10 Each)

QTY:
Each
Add
C25 - Soft Case For Fluke-25/27/8025a - Fluke

C25
Soft Case For Fluke-25/27/8025a

$64.30 Each

$321.50 (5 Each)

QTY:
Each
Add
Nacogdoches 17 0
All Stores 2,142 57
Vendor Eaton Fluke
Catalog Number C25 C25
Manufacturer Number C25 C25
Category Unilets) - Alum Testers & Meters - Meters, Panel Instruments
Classification Form 5 Condulets, Covers, & Gaskets Tool Bag/Pouches
UNSPSC 39131708 - Electrical conduit fitting body 24121502 - Packaging pouches or bags
UPC/EAN/GTIN 00784564140326 00095969006378
Weight per package 0.34 (lbs/each) 0.5 (lbs/each)
Description C25 3/4" Alu C SR5 Conduit Body
Soft Case, Epoxy Powder Coated, Conduit Body Type, 128 MM Length, 64 MM Width, 218 MM Height, 0.34 LB/Ea
C25 Soft Case For Fluke-25/27/8025a
Large Soft Case, Die-Cast Copper-Free Aluminum (Body);Natural Neoprene (Gasket);Stainless Steel (Screw) Material, 8.6 In Height, 5 In Length, 64 MM Width, 0.5 LB, 1 Yr Warranty
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.84 (Each) $64.30 (Each)
Carton/Reel $9.84 (1 Each) $64.30 (1 Each)
Standard Packaging/Reel $98.37 (10 Each) $321.50 (5 Each)
connection Threaded / Set Screw -
Material - Die-Cast Copper-Free Aluminum (Body);Natural Neoprene (Gasket);Stainless Steel (Screw)
Color Gray BLACK/YELLOW
Finish Epoxy Powder Coated -
Height 218 mm 218 mm;8.6 in
Hub Size 3/4 in -
Length 128 mm 128 mm;5 in
Width 64 mm 64 mm;2.52
Description 3/4" ALU C SR5 CONDUIT BODY SOFT CASE FOR FLUKE-25/27/8025A
extra long description MIDWEST C25 3/4 RGD C COND BODY AL FLK C25 SOFT CASE FOR FLUKE-25/27/8
Features Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer Give your Fluke tools the protection they deserve. You bought the best, why not protect them with Fluke cases. The C25 carrying case is a durable, zippered carrying case with padding and inside pocket, and high quality polyester exterior. It includes a convenient hand strap and carries most of Fluke’s popular digital multimeters. Our most popular case sold to date! Now available in standard and camouflage designs.
Long Description Soft Case, Epoxy Powder Coated, Conduit Body Type, 128 mm Length, 64 mm Width, 218 mm Height, 0.34 lb/EA Large Soft Case, Die-Cast Copper-Free Aluminum (Body);Natural Neoprene (Gasket);Stainless Steel (Screw) Material, 8.6 in Height, 5 in Length, 64 mm Width, 0.5 lb, 1 yr Warranty
Product Type 3/4 RGD C Cond Body Al Large Soft Case
Short Description Soft Case For Fluke-25/27/8025A Large Soft Case, Hand Strap Included, 5 in;128 mm L
Special Features Corrosion Resistant -
body type Conduit -
dimensions 5.5000 IN X 1.5300 IN X 1.6400 IN -
for use with 21 Series III/23 Series III/26 Series III/27/51 Series Ii/52 Series Ii/53 Series Ii/54 Series Ii/70 Series III/73 Series III/75 Series III/77 Series III/79 Series III/80 Series III/89 Series Iv/180 Series/712/713/714/715/716/717/725/787/8060a/8062a Conduit Body -
Form Series 5 -
includes Inside Pocket Hand Strap
package quantity 1 ct 1 ct
Standards Met UL Listed;cUL Listed UL Listed;cUL Listed
Warranty - 1 yr
Made in USA yes -
Brand Cooper Crouse-Hinds FLUKE
Manufacturers Part Number C25 C25
Category Description FORM 5 CONDULETS, COVERS, & GASKETS TOOL BAG/POUCHES
Type Conduit outlet body -
Weight 0.34 lb/EA 0.5 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Enclosure Condulet -
Mounting Conduit -
standard UL, cUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat