Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
BU24S |
M24S |
Manufacturer Number |
BU-2-4-S |
M24S |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Caddy (Straps Only)
|
UNSPSC |
39121311 - Electrical fittings
|
31162905 - Beam clamps
|
UPC/EAN/GTIN |
00781011196158 |
00782856166382 |
Weight per package |
0.06 (lbs/each) |
0.06 (lbs/each) |
Description |
BU24S SPRG Unv Beam Clamp, 1/8-1/4FLNG, 1/4"-20X3/8
Beam Clamp, Steel, Zinc Phosphate, 0.06 LB
|
M24S SPST 1/8" - 1/4" Flange Staked Clamp
Flange Staked Clamp, Steel, 0.06 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.03 (Each) |
$2.14 (Each) |
Carton/Reel |
$2.03 (1 Each) |
$214.01 (100 Each) |
Standard Packaging/Reel |
$202.97 (100 Each) |
$214.01 (100 Each) |
|
|
Finish |
Zinc Phosphate |
Caddy?® Armour |
|
Construction |
ONE PIECE |
- |
Description |
SPRG UNV BEAM CLAMP,1/8-1/4FLNG,1/4"-20X3/8 |
SPST 1/8" - 1/4" FLANGE STAKED CLAMP |
extra long description |
B-LINE BU-2-4-S UNIVERSAL BM FS, 1/ |
NVENT EFS M24S FLANGE CLIP,HAMMER O |
Features |
Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment. |
- |
Long Description |
Beam Clamp, Steel, Zinc Phosphate, 0.06 lb |
Flange Staked Clamp, Steel, 0.06 lb |
Product Type |
Beam Clamp |
Flange Staked Clamp |
Short Description |
Beam Clamp, Steel, Zinc Phosphate, Universal, Staked Stud |
Flange Staked Clamp, Steel |
Special Features |
Static Load Capacity 100 Lb, With 1/4 In-20 TPI Thread Impression, 1/4 In-20 TPI X 3/8 In Length Staked Stud, Flange Thickness 1/8 To 1/4 In |
FLANGE CLIP,HAMMER ON 1/81/4 FLANG 3/8 STUD |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
for use with |
Fasteners;Beam Fasteners;Boxes;Fixtures |
Acoustical;Ceiling and Partitioning;Datacom and Low Voltage;Electrical;Fire Sprinkler;HVAC;Plumbing and Refrigeration |
package quantity |
100 BX |
100 CT |
Standards Met |
cULus Listed |
cULus Listed |
|
|
Brand |
EATON B-LINE SERIES |
nVent CADDY |
Manufacturers Part Number |
BU-2-4-S |
M24S |
sub brand |
- |
CADDY |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
CADDY (STRAPS ONLY) |
Type |
Beam fasteners |
Hammer-On Flange Clips |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls |
Fire Sprinkler; Acoustical, Ceiling and Partitioning; Datacom and Low Voltage; Electrical Fixing and Fastening; HVAC, Plumbing and Refrigeration |
Mounting |
Beam |
- |
standard |
UL/cUL Listed |
cULus® |