Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRPSF225 |
BRS225 |
Manufacturer Number |
BRPSF225 |
BRS225 |
Category |
Load Centers & Accessories -
Load Center Accessories
|
Load Centers & Accessories -
Load Center Accessories
|
Classification |
Loadcenter Accessories
|
Loadcenter Accessories
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00786689056599 |
00786676461405 |
Weight per package |
0.5 (lbs/each) |
0.5 (lbs/each) |
Description |
BRPSF225 225A Sub Feed Lug Kit For BR Pon Convertible LC #2
Eaton Field Installation Kits and Parts, Sub Feed Lug Kit Compatible With All BR and BR Pon Loadcenters and Meter Breakers, 225 A, Black
|
BRS225 225/2 Main or Subfeed Lug Block /2-1"Spaces/#2-300
Subfeed Lug Block, 225 A, #2 Awg to 300 Kcmil Wire Size, 0.5 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$94.50 (Each) |
$94.50 (Each) |
Carton/Reel |
$94.50 (1 Each) |
$94.50 (1 Each) |
Standard Packaging/Reel |
$94.50 (1 Each) |
$94.50 (1 Each) |
|
Current Rating |
- |
225 A |
Wire Size |
- |
#2 AWG to 300 kcmil |
|
|
Description |
225A SUB FEED LUG KIT FOR BR PON CONVERTIBLE LC #2 |
225/2 MAIN OR SUBFEED LUG BLOCK /2-1"SPACES/#2-300 |
extra long description |
ETN BRPSF225 225A SUB FEED LUG,BR P |
ETN BRS225 Eaton BR sub feed lug |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton Field Installation Kits and Parts,Sub feed lug kit Compatible with all BR and BR PON loadcenters and meter breakers,225 A,Black |
Subfeed Lug Block, 225 A, #2 AWG to 300 kcmil Wire Size, 0.5 lb/EA |
Product Type |
225A Sub Feed Lug, BR Pon #2-300kcmil |
Subfeed Lug Block |
Short Description |
- |
Subfeed Lug Block, 225 A, #2 to 300 kcmil |
Special Features |
- |
Requires (4) 1 in spaces |
|
accessory type |
- |
Subfeed Lug Block |
dimensions |
4.0000 IN X 3.7000 IN X 0.5000 IN |
4.5000 IN X 3.7500 IN X 3.5000 IN |
for use with |
- |
Loadcenters |
Standards Met |
- |
Ul Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BRPSF225 |
BRS225 |
|
Category Description |
LOADCENTER ACCESSORIES |
LOADCENTER ACCESSORIES |
Type |
Accessory |
Accessory |
|
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Power Distribution |
standard |
UL Listed |
UL Listed |