Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP42BC225 |
BR4242B225 |
Manufacturer Number |
BRP42BC225 |
BR4242B225 |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689055035 |
00786676446402 |
Weight per package |
40.9 (lbs/each) |
42 (lbs/each) |
Description |
BRP42BC225 BR Pon Loadcntr 225A Main BRKR 42 Space Copper Bus
Plug-On Neutral Main Circuit Breaker Loadcenter, 225A, X8, Copper, Cover Included, Nema 1, Metallic, 25KAIC, CSR2225, 84 Circuits, Single Pole, 42 Spaces, Two Hots, A Neutral and A Ground, Single-Phase, #6-1/0 Awg Cu/Al, 25, Kilo Ampere, 25KAIC, Gray, Combina
|
BR4242B225 42/42C 225A 1PH MB Loadcenter
BR Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #1 Awg to 250 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 45 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$584.13 (Each) |
$672.40 (Each) |
Carton/Reel |
$584.13 (1 Each) |
$672.40 (1 Each) |
Standard Packaging/Reel |
$584.13 (1 Each) |
$672.40 (1 Each) |
|
amperage rating |
225 |
225 lm |
Cover Type |
Cover included |
Cover not included |
Current Rating |
- |
225 A |
interrupt rating |
25 |
25 kAIC |
Material |
- |
Metallic |
Number of Wires |
- |
Three-wire |
Phase |
1 |
1 PH |
used with |
- |
Type BR 1-inch breakers |
Voltage Rating |
120/240 V |
120/240 V ac |
Wattage |
Single-pole |
- |
Wire Size |
- |
#1 AWG to 250 kcmil |
|
Bus Material |
- |
Aluminum |
Enclosure Material |
- |
Metallic |
|
Depth |
45 |
- |
Height |
3.88 |
- |
Overall Length |
- |
14.31 in;363.5 mm |
Size |
X8 |
5 kVA kVA |
Width |
14.31 |
- |
|
Description |
BR PON LOADCNTR 225A MAIN BRKR 42 SPACE COPPER BUS |
42/42C 225A 1PH MB LOADCENTER |
extra long description |
ETN BRP42BC225 BR PON LC,225A, MCB, |
ETN BR4242B225 BR style 1-inch load |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Plug-on neutral main circuit breaker loadcenter,225A,X8,Copper,Cover included,NEMA 1,Metallic,25kAIC,CSR2225,84 circuits,Single pole,42 spaces,Two hots, a neutral and a ground,Single-phase,#6-1/0 AWG Cu/Al,25,Kilo Ampere,25kAIC,Gray,Combina |
BR Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V ac, #1 AWG to 250 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 45 in Overall Height |
Product Type |
BR Pon LC, 225A, MCB, 42 Space, Cu Bus |
BR Style Load Center |
Short Description |
- |
BR Style Load Center, 42/42C, 225 A, NEMA 3R |
Special Features |
Main circuit breaker |
No feed-thru lugs |
|
Box Size |
- |
5 in |
Circuit Breaker Compatibility |
- |
BR Circuit Breaker |
cover |
- |
Cover not included |
dimensions |
- |
76.2000millimetreX11.4300centimetreX23.9776centimetre |
Enclosure Type |
- |
Nema 1 |
for use with |
- |
Type Br 1-Inch Breakers |
main circuit breaker |
- |
CEMAT RSRT9 V7.0 OS SOFTWARE |
Number of Circuits |
- |
42 |
number of spaces |
42 |
42 WTT |
Overall Height |
- |
45 in;1143 mm |
Overall Width |
- |
5.19 in;131.8 mm |
Recommended Environment |
- |
Indoor |
Standards Met |
- |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BRP42BC225 |
BR4242B225 |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
- |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
Type |
Main breaker loadcenter |
Main circuit breaker |
unspsc code |
- |
39121101 |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Residential |
Enclosure |
- |
NEMA 1 |
Mounting |
Combination Mount |
FLUSH |
standard |
UL 50,UL 67 |
UL 67; UL 50 |