Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP42BC225 |
BR4040BC200 |
Manufacturer Number |
BRP42BC225 |
BR4040BC200 |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689055035 |
00782114867013 |
Weight per package |
40.9 (lbs/each) |
40 (lbs/each) |
Description |
BRP42BC225 BR Pon Loadcntr 225A Main BRKR 42 Space Copper Bus
Plug-On Neutral Main Circuit Breaker Loadcenter, 225A, X8, Copper, Cover Included, Nema 1, Metallic, 25KAIC, CSR2225, 84 Circuits, Single Pole, 42 Spaces, Two Hots, A Neutral and A Ground, Single-Phase, #6-1/0 Awg Cu/Al, 25, Kilo Ampere, 25KAIC, Gray, Combina
|
BR4040BC200 C/U 40CIR. MB Load Center
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, 200A, Single-Phase, 40-Pole, 40 Circuits, 40 Spaces, 120/240V, #2/0-300 Kcmil Cu/Al At 60°C or 75°C, Nema 1 Enclosure, C2 Box Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$584.13 (Each) |
$676.90 (Each) |
Carton/Reel |
$584.13 (1 Each) |
$676.90 (1 Each) |
Standard Packaging/Reel |
$584.13 (1 Each) |
$676.90 (1 Each) |
|
amperage rating |
225 |
59120 |
Cover Type |
Cover included |
Cover included |
interrupt rating |
25 |
10 kAIC |
Number of Wires |
- |
Three-wire |
Phase |
1 |
1 PH |
used with |
- |
Type BR 1-inch breakers |
Voltage Rating |
120/240 V |
120/240 VAC |
Wattage |
Single-pole |
- |
Wire Size |
- |
#2/0-300 kcmil Cu/Al at 60°C or 75°C |
|
Bus Material |
- |
Copper |
Enclosure Material |
- |
Metallic |
|
Depth |
45 |
- |
Height |
3.88 |
- |
Size |
X8 |
C2 |
Width |
14.31 |
- |
|
Description |
BR PON LOADCNTR 225A MAIN BRKR 42 SPACE COPPER BUS |
C/U 40CIR. MB LOAD CENTER |
extra long description |
ETN BRP42BC225 BR PON LC,225A, MCB, |
ETN BR4040BC200 BR style 1-inch loa |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
- |
Long Description |
Plug-on neutral main circuit breaker loadcenter,225A,X8,Copper,Cover included,NEMA 1,Metallic,25kAIC,CSR2225,84 circuits,Single pole,42 spaces,Two hots, a neutral and a ground,Single-phase,#6-1/0 AWG Cu/Al,25,Kilo Ampere,25kAIC,Gray,Combina |
BR style 1-inch loadcenter, main circuit breaker, no feed-thru lugs, includes BREQS125 hold-down screw, 200A, single-phase, 40-pole, 40 circuits, 40 spaces, 120/240V, #2/0-300 kcmil Cu/Al at 60°C or 75°C, NEMA 1 enclosure, c2 box size |
Product Type |
BR Pon LC, 225A, MCB, 42 Space, Cu Bus |
BR Style 1-Inch Loadcenter |
Special Features |
Main circuit breaker |
No feed-thru lugs, includes BREQS125 hold-down screw |
|
Box Size |
- |
QUARTZ LIGHTING LENS, GLASS LENS REFRACTOR/LENS TYPE; QF500F QUARTZ FLOODLIGHT FIXTURE TYPE; RAB[R] BRAND |
cover |
- |
Cover included |
dimensions |
45.0000 IN X 14.3100 IN X 3.8800 IN |
98.5520millimetreX36.3474centimetreX58.4200centimetre |
main circuit breaker |
- |
BWH |
Number of Circuits |
- |
40 W |
number of spaces |
42 |
40 W |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRP42BC225 |
BR4040BC200 |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
- |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
Type |
Main breaker loadcenter |
Main circuit breaker |
unspsc code |
- |
39121101 |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Power Distribution |
Enclosure |
- |
NEMA 1 |
Mounting |
Combination Mount |
Combination |
standard |
UL 50,UL 67 |
UL 67;UL 50 |