Item Comparison: BRP30B150, BR3060BQN150

Item

BRP30B150 - BR Pon Loadcntr 150A Main BRKR 30 Space - Eaton

BRP30B150
BR Pon Loadcntr 150A Main BRKR 30 Space

$409.13 Each

$409.13 (1 Each)

QTY:
Each
Add
BR3060BQN150 - 30/60C 150A QN MB Loadcenter - Eaton

BR3060BQN150
30/60C 150A QN MB Loadcenter

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 150 0
All Stores 401 0
Vendor Eaton Eaton
Catalog Number BRP30B150 BR3060BQN150
Manufacturer Number BRP30B150 BR3060BQN150
Category Load Centers & Accessories - Single Phase Main Breaker Load Load Centers & Accessories - Single Phase Main Breaker Load
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689053406 00786676026277
Weight per package 32 (lbs/each) 33 (lbs/each)
Description BRP30B150 BR Pon Loadcntr 150A Main BRKR 30 Space
Eaton Plug-On Neutral Main Circuit Breaker Loadcenter, 150A, X6, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR2125, 60 Circuits, Single Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Combination, Type BR 1-Inch Breakers
BR3060BQN150 30/60C 150A QN MB Loadcenter
BR Style Load Center, 30 Spaces, 60 Circuits, 150 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 34.13 In Overall Height
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $409.13 (Each) $0.00 (Each)
Carton/Reel $409.13 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $409.13 (1 Each) $0.00 (1 Each)
amperage rating 150 150
Cover Type Cover included Cover included
Current Rating - 150 A
interrupt rating 25 25 kAIC
Material - Metallic
Phase 1 1
Voltage Rating 120/240 V 120/240 V ac
Wattage Single-pole -
Wire Size - #2 AWG to 300 kcmil
Bus Material - Aluminum
Depth 34.12 3.88
Height 3.88 34.13
Overall Length - 14.31 in;363.5 mm
Size X6 G1
Width 14.31 14.31
Description BR PON LOADCNTR 150A MAIN BRKR 30 SPACE 30/60C 150A QN MB LOADCENTER
extra long description ETN BRP30B150 BR PON LC,150A, MCB, ETN BR3060BQN150 Eaton BR main brea
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. The Type BR Quick Connect Neutral loadcenters coupled with Type BR Quick Connect Neutral electronic breakers provide a clean, quick connection for an installer looking to save time while providing a professional look.
Long Description Eaton Plug-on neutral main circuit breaker loadcenter,150A,X6,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,CSR2125,60 circuits,Single pole,30 spaces,Two hots, a neutral, and a ground,Single-phase,Combination,Type BR 1-inch breakers BR Style Load Center, 30 Spaces, 60 Circuits, 150 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 34.13 in Overall Height
Product Type BR Pon LC, 150A, MCB, 30 Space BR Style Load Center
Short Description - BR Style Load Center, 30/60C, 150 A
Special Features - Quick Connect Neutrals;Cover Included
Circuit Breaker Compatibility - BR Circuit Breaker
dimensions 34.1200 IN X 14.3100 IN X 3.8800 IN 3.8800 IN X 14.3100 IN X 34.1300 IN
Enclosure Type - Nema 1
for use with - Type Br 1-Inch Breakers
Number of Circuits - 60
number of spaces 30 30
Overall Height - 34.13 in;866.8 mm
Overall Width - 3.88 in;98.4 mm
Recommended Environment - Indoor
Made in USA - yes
Brand Eaton Eaton Corp
Manufacturers Part Number BRP30B150 BR3060BQN150
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
Type Main breaker loadcenter Main breaker loadcenter
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Residential
Mounting Combination Mount Combination Mount
standard UL 50,UL 67 -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat